Skip Content

Vibration Isolator,50 Lb Max,1/4-20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vibration Isolator, 50 Lb Max, 1/4-20

Price $3.37 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NPE4
  • Mfr. Model # 2NPE4
  • UNSPSC # 23153130
  • Catalog Page # 1681
  • Shipping Weight 0.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCylindrical Vibration Isolator
  • TypeFemale Threads Top End, Male Threads, Bottom End
  • Max. Load Downward Compression (Lb.)50
  • Max. Load Sideways Shear (Lb.)15
  • Cylinder Dia.1"
  • Height3/4"
  • Thread Length1/2"
  • MaterialRubber
  • Thread Size1/4-20
  • MountingCompression
  • ScrewsClear Zinc Plated, Grade 5
  • Resistant ToAbrasion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cylindrical Vibration Isolators
Isolators are compression-mounted to control noise, vibration, and shock. 50 durometer, natural rubber pads are chemically bonded to steel with superior abrasion resistance and high tensile strength. Grade 5 screws are clear, zinc-plated.
Note: Not for wall- or ceiling-suspended installations. Not suitable for excess exposure to oil, grease, and solvents, or temperatures over 150°F.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
Field of Industry:: Space
Product used for:: Vibration attentuation
Years purchasing from Grainger:: 10
3 years, 2 months ago
by
NH
Read all my Q&A
 
Please wait while more information about nir4040 is loaded.
Additional information about nir4040 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You would have to contact security technical support through your local branch.

Thank you for using Grainger Ask and Answer
Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 45 to 54
3 years, 1 month ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:10:24.298-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NPE4, prod, sort_default
1 of 1
  • 2015-07-02T20:10:24.300-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NPE4, prod, sort_default
1 of 1