Skip Content

Cuting Board,48 In. W,24 In. L,1/2 In. T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cuting Board, 48 In. W, 24 In. L, 1/2 In. T

Price $85.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22JM90
  • Mfr. Model # CHI03212040
  • UNSPSC # 52151606
  • Catalog Page # 3029
  • Catalog Group # H7045
  • Shipping Weight 20.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCutting Board
  • MaterialHigh Density Polyethylene (HDPE)
  • Material TypeStandard Grade
  • ColorGreen
  • Width48"
  • Length24"
  • Thickness0.500"
  • Thickness Tolerance+/-0.03"
  • Width Tolerance-0.09"/+0.25"
  • Length Tolerance-0.09"/+0.25"
  • Operating Temp. Range-100 Degrees to 180 Degrees F
  • Tensile Strength4000 psi
  • Impact Strength1.3 lb.
  • StandardsNSF, FDA, USDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This specially formulated acid-resistant surface is perfect for cutting boards and won't absorb moisture, odor, or bacteria, and won't dull knives. It has a heat deflection temperature of 176°F, and resists chipping, peeling, cracking, and warping. Dishwasher safe. Meets FDA 21 CFR 177.52, ASTM D1822, USDA, and Canada AG compliance.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.