Skip Content

Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemCoupling 
Price:$5-$10 
Body Material
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Max. Pressure
Please Select
Item #Body MaterialPipe SizeConnection TypeMax. PressureAvailabilityPrice Qty
2UA48304 Stainless Steel1/8"FNPT3000 psi@100 Degrees F

$5.55 / each

2UA49304 Stainless Steel1/4"FNPT3000 psi@100 Degrees F

$5.80 / each

2UA50304 Stainless Steel3/8"FNPT3000 psi@100 Degrees F

$6.93 / each

1LRY8304 Stainless Steel1/2"FNPT300 psi

$5.58 / each

2UA51304 Stainless Steel1/2"FNPT3000 psi@100 Degrees F

$9.00 / each

1LRY9304 Stainless Steel3/4"FNPT300 psi

$8.06 / each

2TY80316 Stainless Steel1/8"FNPT3000 psi@100 Degrees F

Typically in Stock

$6.86 / each

2TY81316 Stainless Steel1/4"FNPT3000 psi@100 Degrees F

$7.64 / each

2TV66316 Stainless Steel3/8"FNPT300 psi

$5.49 / each

2TY82316 Stainless Steel3/8"FNPT3000 psi@100 Degrees F

$8.38 / each

6JM28316 Stainless Steel1/2"FNPT300 psi

$6.60 / each

2TY28316 Stainless Steel1/2"Socket Weld

$9.80 / each

6JM60316 Stainless Steel3/4"FNPT300 psi

$9.82 / each

Adding More Products