Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemCoupling 
Body Material
Please Select
Class
Please Select
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Body Material
Class
Pipe Size
Connection Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1MMZ9
Black Forged Steel
1/8"
FNPT

$3.15 / each

Coupling,1/8 In.,NPT
Catalog Page #  3878 

Price $3.15 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Forged Steel
  • Pipe Size1/8"
  • Connection TypeFNPT
1MNA1
Black Forged Steel
1/4"
FNPT

$2.60 / each

Coupling,1/4 In.,NPT
Catalog Page #  3878 

Price $2.60 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Forged Steel
  • Pipe Size1/4"
  • Connection TypeFNPT
1MNA2
Black Forged Steel
3/8"
FNPT

$3.41 / each

Coupling,3/8 In.,NPT
Catalog Page #  3878 

Price $3.41 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Forged Steel
  • Pipe Size3/8"
  • Connection TypeFNPT
1MNW8
Black Forged Steel
3/8"
Socket Weld

$3.39 / each

Coupling,3/8 In.,Socket Weld
Catalog Page #  3878 

Price $3.39 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Forged Steel
  • Pipe Size3/8"
  • Connection TypeSocket Weld
1MNA3
Black Forged Steel
1/2"
FNPT

$2.95 / each

Coupling,1/2 In.,NPT
Catalog Page #  3878 

Price $2.95 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Forged Steel
  • Pipe Size1/2"
  • Connection TypeFNPT
1MNA4
Black Forged Steel
3/4"
FNPT

$3.86 / each

Coupling,3/4 In.,NPT
Catalog Page #  3878 

Price $3.86 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Forged Steel
  • Pipe Size3/4"
  • Connection TypeFNPT
1MNA5
Black Forged Steel
1"
FNPT

$4.94 / each

Coupling,1 In.,NPT
Catalog Page #  3878 

Price $4.94 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Forged Steel
  • Pipe Size1"
  • Connection TypeFNPT
5P549
Black Malleable Iron
150
1/8"
FNPT

$3.32 / each

Coupling,1/8 In.,FNPT
Catalog Page #  3867 

Price $3.32 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1/8"
  • Connection TypeFNPT
5P550
Black Malleable Iron
150
1/4"
FNPT

$2.84 / each

Coupling,1/4 In.,FNPT
Catalog Page #  3867 

Price $2.84 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1/4"
  • Connection TypeFNPT
5P551
Black Malleable Iron
150
3/8"
FNPT

$2.80 / each

Coupling,3/8 In.,FNPT
Catalog Page #  3867 

Price $2.80 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size3/8"
  • Connection TypeFNPT
5P552
Black Malleable Iron
150
1/2"
FNPT

$2.39 / each

Coupling,1/2 In.,FNPT
Catalog Page #  3867 

Price $2.39 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1/2"
  • Connection TypeFNPT
5P553
Black Malleable Iron
150
3/4"
FNPT

$2.80 / each

Coupling,3/4 In.,FNPT
Catalog Page #  3867 

Price $2.80 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size3/4"
  • Connection TypeFNPT
5P554
Black Malleable Iron
150
1"
FNPT

$3.93 / each

Coupling,1 In.,FNPT
Catalog Page #  3867 

Price $3.93 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1"
  • Connection TypeFNPT
1MNW7
Carbon Steel
1/4"
Socket Weld

$2.67 / each

Coupling,1/4 In.,Socket Weld
Catalog Page #  3878 

Price $2.67 / each

Technical Specs

  • Fittings Sub-CategoryCouplings
  • ItemCoupling
  • Body MaterialCarbon Steel
  • Pipe Size1/4"
  • Connection TypeSocket Weld