Skip Content

Counting Scale,Digital,30kg/60 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Counting Scale, Digital, 30kg/60 lb.

Price $651.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NXG3
  • Mfr. Model # 1NXG3
  • UNSPSC # 41111507
  • Catalog Page # 2013
  • Shipping Weight 11.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scale has stainless steel platform
, leveling feet
, and On/Off switch on side of unit. Weighs in kg, g, pc., and lb./oz. Feature accumulation and tare function (max. tare 15 kg)
 and quantity alarm setting.
 Includes UL approved rechargeable battery with low battery indicator
 and 6-ft. black UL/CSA approved 110/120V, 18 ga. 3 wire outlet cord.

View More

Technical Specs

  • Item Counting Scale
  • Digital/Mechanical Digital
  • Capacity 30kg/60 lb.
  • Graduations 0.002kg/0.005 lb.
  • Weighing Surface Depth 9-1/2"
  • Weighing Surface Width 11-3/4"
  • Overall Length 13"
  • Overall Width 11-3/4"
  • Overall Height 4-3/4"
  • Power Unit AC, Battery
  • Platform Material Stainless Steel
  • Includes AC Power Pack, Rechargeable Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.