Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 18", Inside Depth 10-1/2"

  • Item # 4TZZ9
  • Mfr. Model # 4TZZ9
  • Catalog Page # 1651
  • UNSPSC # 24112501
Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 18", Inside Depth 10-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Corrugated Moving/Storage Box
  • Color Brown
  • Inside Length 18"
  • Inside Width 18"
  • Inside Depth 10-1/2"
  • Meets 200-lb. Test
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms