Skip Content

ConveyorTable,17 Rollers,22In.Btwn Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ConveyorTable, 17 Rollers, 22In.Btwn Frame

Price $511.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YE12
  • Mfr. Model # HRT-90
  • UNSPSC # 24101709
  • Catalog Page # 1527
  • Shipping Weight 76.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConveyor Table
  • Load Capacity500 lb.
  • Roller Dia.1.375"
  • Center to Center Roller Spacing4"
  • Number of Rollers17
  • Roller MaterialGalvanized Steel
  • Section DescriptionPortable
  • Bed MaterialSteel
  • Bed Depth2-1/2"
  • Bed Length5-1/2 ft.
  • Bed Width23-43/64"
  • Frame FinishPowder Coated
  • Frame MaterialSteel
  • Height Adjustment26-1/2" to 43-1/2"
  • Legs per Unit2
  • BearingsBall Bearing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Portable Conveyor Tables and Tripod Stands
Nonskid adjustable levelers on feet and legs fold flat. Galvanized dual ball bearing rollers. Powder-coated finish. H-style stands have single roller to handle flatsided objects. V-style stands have 2 rollers and are for round or slippery objects.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Tabby is loaded.
Additional information about Tabby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is designed to provide a stable conveyor surface. The height is adjustable however, the higher the conveyor is positioned, the higher the center of gravity.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:47:52.036-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YE12, prod, sort_default
1 of 1
  • 2015-07-31T19:47:52.040-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YE12, prod, sort_default
1 of 1