Skip Content

 
Confined Space Enter By Permit Only Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Confined Space Enter By Permit Only Sign

GRAINGER APPROVED VENDOR


Technical Specs

  • Subject MatterRestricted Access 
  • LanguageEnglish 
  • Legend StyleText 
  • LegendConfined Space Enter By Permit Only 
  • Mounting StyleSurface 
  • Legend/Background ColorRed and Black/White 
BrandGRAINGER APPROVED VENDOR 
Material
Please Select
Height
Please Select
Width
Please Select
Standards
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Height
Width
Standards
Availability
Price
Qty
15H988
Aluminum
10"
14"
ANSI Z535, OSHA 29 CFR.1910

$20.48 / each

Sign,10X14,DangerConfined SpaceEnter,A.
Catalog Page #  NA

Price: $20.48 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialAluminum
  • Mounting StyleSurface
  • Height10"
  • Width14"
  • StandardsANSI Z535, OSHA 29 CFR.1910
  • Legend/Background ColorRed and Black/White
15H985
Aluminum
7"
10"
ANSI Z535, OSHA 29 CFR.1910

$11.74 / each

Sign,7X10,Danger Confined SpaceEnter,A.
Catalog Page #  NA

Price: $11.74 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialAluminum
  • Mounting StyleSurface
  • Height7"
  • Width10"
  • StandardsANSI Z535, OSHA 29 CFR.1910
  • Legend/Background ColorRed and Black/White
15H989
Plastic
10"
14"
ANSI Z535, OSHA 29 CFR.1910

$13.37 / each

Sign,10X14,DangerConfined Space Enter,P.
Catalog Page #  NA

Price: $13.37 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialPlastic
  • Mounting StyleSurface
  • Height10"
  • Width14"
  • StandardsANSI Z535, OSHA 29 CFR.1910
  • Legend/Background ColorRed and Black/White
6PPG2
Plastic
11-1/2"
42"
29 CFR 1910.146

$142.50 / each

Danger Sign,11-1/2 x 42In,R and BK/WHT
Catalog Page #  NA

Price: $142.50 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialPlastic
  • Mounting StyleSurface
  • Height11-1/2"
  • Width42"
  • Standards29 CFR 1910.146
  • Legend/Background ColorRed and Black/White
15H986
Plastic
7"
10"
ANSI Z535, OSHA 29 CFR.1910

$9.83 / each

Sign,7X10,Confined Space, Plastic
Catalog Page #  NA

Price: $9.83 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialPlastic
  • Mounting StyleSurface
  • Height7"
  • Width10"
  • StandardsANSI Z535, OSHA 29 CFR.1910
  • Legend/Background ColorRed and Black/White
15H987
Self-Adhesive
10"
14"
ANSI Z535, OSHA 29 CFR.1910

$11.58 / each

Sign,10X14,Danger Confined SpaceEnter,S.
Catalog Page #  NA

Price: $11.58 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialSelf-Adhesive
  • Mounting StyleSurface
  • Height10"
  • Width14"
  • StandardsANSI Z535, OSHA 29 CFR.1910
  • Legend/Background ColorRed and Black/White
15H990
Self-Adhesive
3.5"
5"
ANSI Z535, OSHA 29 CFR.1910

$2.45 / each

Sign,3.5x5,Confined Space Enter By, S.
Catalog Page #  NA

Price: $2.45 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialSelf-Adhesive
  • Mounting StyleSurface
  • Height3.5"
  • Width5"
  • StandardsANSI Z535, OSHA 29 CFR.1910
  • Legend/Background ColorRed and Black/White
15H984
Self-Adhesive
7"
10"
ANSI Z535, OSHA 29 CFR.1910

$8.47 / each

Sign,7X10,Danger Confined Space Enter,S.
Catalog Page #  NA

Price: $8.47 / each

Technical Specs

  • Subject MatterRestricted Access
  • LanguageEnglish
  • Legend StyleText
  • LegendConfined Space Enter By Permit Only
  • MaterialSelf-Adhesive
  • Mounting StyleSurface
  • Height7"
  • Width10"
  • StandardsANSI Z535, OSHA 29 CFR.1910
  • Legend/Background ColorRed and Black/White