Skip Content

Confined Space Cart, 2000 lb. Load Capacity, Number of Cabinets 3, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Confined Space Cart, 2000 lb. Load Capacity, Number of Cabinets 3, Black

Price $4,211.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 15201 (Change)

Go

Invalid Zip Code


PITTSBURGH branch 610

  • Item # 8APH6
  • Mfr. Model # CSC3072
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 500.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Confined space cart has a steerable front end for easy maneuverability. Cart can be used to hold 2 large air cylinders and a tripod on top.

View More

Technical Specs

  • Item Confined Space Cart
  • Load Capacity 2000 lb.
  • Construction 18 ga. Steel
  • Overall Height 48"
  • Overall Width 30"
  • Overall Length 72"
  • Number of Cabinets 3
  • Wheel Type Semi-Pneumatic
  • Wheel Size 10"
  • Wheel Material Solid Rubber
  • Handle T-Handle with Bull Ring
  • Color Black
  • Features Adjustable Shelves in Cabinets. Adjustable Hook-and-Loop Bottle Straps with Steel Safety Chains. Top Rubber Mat with Tie-Downs for Storing Retrieval Tripod (not included).
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.