Skip Content

Concrete Air Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Concrete Air Meter

Price $1,242.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DNT9
  • Mfr. Model # 5DNT9
  • UNSPSC # 41114603
  • Catalog Page # N/A
  • Shipping Weight 34.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Concrete Air Meter
Four, 1-pc. self-locking clamps seal lid to base with the proper tension. O-ring helps ensure a watertight seal. The 4”-dia. direct percentage gauge is easy to read and has calibration adjustments; measures to the nearest 0.01%. Pump is all brass for faster and more reliable operation. Pop-it valve helps reduce seal failures. Includes syringe, tamping rod, strike-off bar, calibration vessel, inside and outside calibration tubes, and carrying case.
Meets ASTM C231 and AASHTO T152.

View More

Technical Specs

  • Item Concrete Air Meter
  • Complies With ASTM C231 & AASHTO T152
  • Includes Plastic Carrying Case, Syringe, Tamping Rod, Strike-off Bar, Calibration Vessel, Inside and Outside Calibration Tubes and Instructions
  • Manufacturers Warranty Length 6 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.