Skip Content

 
Compound Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Compound Gauge

TM

Technical Specs

  • Item Compound Gauge 
  • Range 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa 
  • Accuracy +/-3-2-3% 
  • Case Material 304 Stainless Steel 
  • Socket Material 316 Stainless Steel 
Gauge Type
Please Select
Dial Size
Please Select
Connection Size
Please Select
Connection Location
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Gauge Type
Dial Size
Connection Size
Connection Location
Price
Qty
Please use Qty box to add item(s) to cart.
4CFL2
Liquid Filled
1-1/2"
1/8" NPT
Back

$58.20 / each

Enter location to check availability
Catalog Page #  725 

Price $58.20 / each

Technical Specs

  • Item Compound Gauge
  • Gauge Type Liquid Filled
  • Range 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFD9
Liquid Filled
1-1/2"
1/8" NPT
Lower

$50.90 / each

Enter location to check availability
Catalog Page #  725 

Price $50.90 / each

Technical Specs

  • Item Compound Gauge
  • Gauge Type Liquid Filled
  • Range 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4CFF5
Liquid Filled
2"
1/4" NPT
Lower

$59.75 / each

Enter location to check availability
Catalog Page #  725 

Price $59.75 / each

Technical Specs

  • Item Compound Gauge
  • Gauge Type Liquid Filled
  • Range 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMT1
Test
1-1/2"
1/8" NPT
Back

$50.30 / each

Enter location to check availability
Catalog Page #  725 

Price $50.30 / each

Technical Specs

  • Item Compound Gauge
  • Gauge Type Test
  • Range 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
  • Dial Size 1-1/2"
  • Connection Size 1/8" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMU6
Test
2"
1/4" NPT
Back

$57.30 / each

Enter location to check availability
Catalog Page #  725 

Price $57.30 / each

Technical Specs

  • Item Compound Gauge
  • Gauge Type Test
  • Range 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
4FMK4
Test
2"
1/4" NPT
Lower

$51.05 / each

Enter location to check availability
Catalog Page #  725 

Price $51.05 / each

Technical Specs

  • Item Compound Gauge
  • Gauge Type Test
  • Range 30" Hg Vac to 30 psi, 100 kPa Vac to 200 kPa
  • Dial Size 2"
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Accuracy +/-3-2-3%
  • Case Material 304 Stainless Steel
  • Socket Material 316 Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More