Skip Content

 
Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Coat 
  • Gender Men's 
  • Insulated No 
  • Color Navy 
  • Material 80% Polyester/20% Cotton 
  • Length 30" 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
KP10NVRGXXL
2XL
52 to 54"

$44.15 / each

Enter location to check availability
Catalog Page #  NA

Price $44.15 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Navy
  • Material 80% Polyester/20% Cotton
  • Fits Chest Size 52 to 54"
  • Length 30"
KP10NVRG3XL
3XL
56 to 58"

$44.15 / each

Enter location to check availability
Catalog Page #  NA

Price $44.15 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Navy
  • Material 80% Polyester/20% Cotton
  • Fits Chest Size 56 to 58"
  • Length 30"
KP10NVRGM
M
40 to 42"

$36.45 / each

Enter location to check availability
Catalog Page #  NA

Price $36.45 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated No
  • Size M
  • Color Navy
  • Material 80% Polyester/20% Cotton
  • Fits Chest Size 40 to 42"
  • Length 30"
KP10NVRGS
S
36 to 48"

$36.45 / each

Enter location to check availability
Catalog Page #  NA

Price $36.45 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated No
  • Size S
  • Color Navy
  • Material 80% Polyester/20% Cotton
  • Fits Chest Size 36 to 48"
  • Length 30"
KP10NVRGXL
XL
48 to 50"

$37.15 / each

Enter location to check availability
Catalog Page #  NA

Price $37.15 / each

Technical Specs

  • Item Coat
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Navy
  • Material 80% Polyester/20% Cotton
  • Fits Chest Size 48 to 50"
  • Length 30"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More