Skip Content

Chain with Grab Hooks,L 480 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Chain with Grab Hooks, L 480 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2HEN8
  • Mfr. Model # PPC-40
  • UNSPSC # 24112505
  • Catalog Page # N/A
  • Shipping Weight 26.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pallet Pullers
Pull pallet to the rear of a smooth truck floor for forklift access. 2-3/4"H heads are self-cleaning and unaffected by wood particles, paint, or grease. 1/4" proof coil chain included. Steel construction.
Note: Not to be used for lifting.

View More

Technical Specs

  • Item Chain
  • Lifting Application Not For Lifting
  • Trade Size 1/4"
  • Length 480"
  • Finish Galvanized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.