Skip Content

Top Rail, 1-5/8 In x 21 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Top Rail, 1-5/8 In x 21 Ft

Price $79.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LVL2
  • Mfr. Model # 4LVL2
  • UNSPSC # 30152001
  • Catalog Page # 1417
  • Shipping Weight 22.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChain Link Top Rail
  • Gauge16
  • Length21 ft.
  • Dia.1-5/8"
  • FinishGalvanized
  • MaterialSteel
  • ColorSilver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Chain-Link Fencing
(B) Top Rails
Pregalvanized sheet steel is formed into tubing.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by 1 5/8 inch rail is much better than the 1 3/8. Stronger of course. Use this along the fence with 9 foot post spacing and a heavy gauge 6 foot tall chain link fence. Could space the posts a little further due to the strength of this rail. Also use one of these as a pole for mounting my TV antenna on and it works great, good strength for that as well. January 7, 2013
  • 2015-06-01T20:05:55.832-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LVL2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.