Skip Content

 
Ceiling 3-Cone Diffuser w/Collar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceiling 3-Cone Diffuser w/Collar

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemCeiling 3-Cone Diffuser w/Collar 
  • ShapeSquare 
  • MaterialSteel 
  • ColorWhite 
  • FinishEnamel 
  • Air Diffusion Pattern360 Degrees 
  • Height4-1/2" 
  • Width23-3/4" 
  • Depth23-3/4" 
BrandGRAINGER APPROVED VENDOR 
Duct Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Duct Size
Availability
Price
Qty
4MJV4
10

$62.75 / each

Diffuser,3-Cone,Duct Size 10 In.,White
Catalog Page #  4312 

Price: $62.75 / each

Technical Specs

  • ItemCeiling 3-Cone Diffuser w/Collar
  • ShapeSquare
  • Duct Size10
  • MaterialSteel
  • ColorWhite
  • FinishEnamel
  • Air Diffusion Pattern360 Degrees
  • Height4-1/2"
  • Width23-3/4"
  • Depth23-3/4"
4MJV5
12

$65.45 / each

Diffuser,3-Cone,Duct Size 12 In.,White
Catalog Page #  4312 

Price: $65.45 / each

Technical Specs

  • ItemCeiling 3-Cone Diffuser w/Collar
  • ShapeSquare
  • Duct Size12
  • MaterialSteel
  • ColorWhite
  • FinishEnamel
  • Air Diffusion Pattern360 Degrees
  • Height4-1/2"
  • Width23-3/4"
  • Depth23-3/4"
4MJV2
6

$61.30 / each

Diffuser,3-Cone,Duct Size 6 In.,White
Catalog Page #  4312 

Price: $61.30 / each

Technical Specs

  • ItemCeiling 3-Cone Diffuser w/Collar
  • ShapeSquare
  • Duct Size6
  • MaterialSteel
  • ColorWhite
  • FinishEnamel
  • Air Diffusion Pattern360 Degrees
  • Height4-1/2"
  • Width23-3/4"
  • Depth23-3/4"
4MJV3
8

$61.55 / each

Diffuser,3-Cone,Duct Size 8 In.,White
Catalog Page #  4312 

Price: $61.55 / each

Technical Specs

  • ItemCeiling 3-Cone Diffuser w/Collar
  • ShapeSquare
  • Duct Size8
  • MaterialSteel
  • ColorWhite
  • FinishEnamel
  • Air Diffusion Pattern360 Degrees
  • Height4-1/2"
  • Width23-3/4"
  • Depth23-3/4"