Skip Content

 
Carton Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carton Truck


Technical Specs

  • Item Carton Truck 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
CS248-P5-B5 GP
1400 lb.
54"
30"
34"
(2) Rigid, (2) Swivel

$453.00 / each

Enter location to check availability
Catalog Page #  NA

Price $453.00 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 1400 lb.
  • Overall Length 54"
  • Overall Width 30"
  • Overall Height 34"
  • Caster Wheel Type (2) Rigid, (2) Swivel
CP248-P5-B5 GP
1400 lb.
54"
30"
70"
(2) Rigid, (2) Swivel

$630.50 / each

Enter location to check availability
Catalog Page #  NA

Price $630.50 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 1400 lb.
  • Overall Length 54"
  • Overall Width 30"
  • Overall Height 70"
  • Caster Wheel Type (2) Rigid, (2) Swivel
CS260-P5-B5 GP
1400 lb.
66"
30"
34"
(2) Rigid, (2) Swivel

$515.00 / each

Enter location to check availability
Catalog Page #  NA

Price $515.00 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 1400 lb.
  • Overall Length 66"
  • Overall Width 30"
  • Overall Height 34"
  • Caster Wheel Type (2) Rigid, (2) Swivel
CP260-P5-B5 GP
1400 lb.
66"
30"
70"
(2) Rigid, (2) Swivel

$747.50 / each

Enter location to check availability
Catalog Page #  NA

Price $747.50 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 1400 lb.
  • Overall Length 66"
  • Overall Width 30"
  • Overall Height 70"
  • Caster Wheel Type (2) Rigid, (2) Swivel
CS272-P5-B5 GP
1400 lb.
78"
30"
34"
(2) Rigid, (2) Swivel

$587.00 / each

Enter location to check availability
Catalog Page #  NA

Price $587.00 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 1400 lb.
  • Overall Length 78"
  • Overall Width 30"
  • Overall Height 34"
  • Caster Wheel Type (2) Rigid, (2) Swivel
CP272-P5-B5 GP
1400 lb.
78"
30"
70"
(2) Rigid, (2) Swivel

$831.50 / each

Enter location to check availability
Catalog Page #  NA

Price $831.50 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 1400 lb.
  • Overall Length 78"
  • Overall Width 30"
  • Overall Height 70"
  • Caster Wheel Type (2) Rigid, (2) Swivel
CTPT-1844-CK
400 lb.
44"
18"
30"
(4) Swivel

$276.75 / each

Enter location to check availability
Catalog Page #  NA

Price $276.75 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 400 lb.
  • Overall Length 44"
  • Overall Width 18"
  • Overall Height 30"
  • Caster Wheel Type (4) Swivel
CTC-1856-B
400 lb.
56"
18"
50"
(4) Swivel

$532.00 / each

Enter location to check availability
Catalog Page #  NA

Price $532.00 / each

Technical Specs

  • Item Carton Truck
  • Load Capacity 400 lb.
  • Overall Length 56"
  • Overall Width 18"
  • Overall Height 50"
  • Caster Wheel Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More