Skip Content

 
Carbon Steel Standard Split Lock Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Standard Split Lock Washer

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemSplit Lock Washer 
  • TypeStandard 
  • MaterialCarbon Steel 
Brand:G GRAINGER APPROVED VENDOR 
Finish
Please Select
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Package Quantity
Please Select
Select items to compareView Compare
32 Products
Compare /
Item #
Mfr.
Model #
Finish
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Package Quantity
Availability
Price
Qty
M37000.100.0001
Furnace Black
M10
10.2mm
18.1mm
2.2mm
100

$8.26 / pkg. of 100

Split Lock Washer,10.2mm ID,PK 100
Catalog Page #  2827 

Price: $8.26 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishFurnace Black
  • Fits Bolt SizesM10
  • Inside Dia.10.2mm
  • Outside Dia.18.1mm
  • Thickness2.2mm
  • Package Quantity100
M37000.030.0001
Furnace Black
M3
3.1mm
6.2mm
0.8mm
100

$2.39 / pkg. of 100

Split Lock Washer,3.1mm ID,PK 100
Catalog Page #  2827 

Price: $2.39 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishFurnace Black
  • Fits Bolt SizesM3
  • Inside Dia.3.1mm
  • Outside Dia.6.2mm
  • Thickness0.8mm
  • Package Quantity100
M37000.035.0001
Furnace Black
M3.5
3.6mm
6.7mm
0.8mm
100

$3.57 / pkg. of 100

Split Lock Washer,3.6mm ID,PK 100
Catalog Page #  2827 

Price: $3.57 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishFurnace Black
  • Fits Bolt SizesM3.5
  • Inside Dia.3.6mm
  • Outside Dia.6.7mm
  • Thickness0.8mm
  • Package Quantity100
M37000.040.0001
Furnace Black
M4
4.1mm
7.6mm
0.9mm
100

$2.35 / pkg. of 100

Split Lock Washer,4.1mm ID,PK 100
Catalog Page #  2827 

Price: $2.35 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishFurnace Black
  • Fits Bolt SizesM4
  • Inside Dia.4.1mm
  • Outside Dia.7.6mm
  • Thickness0.9mm
  • Package Quantity100
M37000.050.0001
Furnace Black
M5
5.1mm
9.2mm
1.2mm
100

$3.53 / pkg. of 100

Split Lock Washer,5.1mm ID,PK 100
Catalog Page #  2827 

Price: $3.53 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishFurnace Black
  • Fits Bolt SizesM5
  • Inside Dia.5.1mm
  • Outside Dia.9.2mm
  • Thickness1.2mm
  • Package Quantity100
M37000.060.0001
Furnace Black
M6
6.1mm
11.8mm
1.6mm
100

$4.73 / pkg. of 100

Split Lock Washer,6.1mm ID,PK 100
Catalog Page #  2827 

Price: $4.73 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishFurnace Black
  • Fits Bolt SizesM6
  • Inside Dia.6.1mm
  • Outside Dia.11.8mm
  • Thickness1.6mm
  • Package Quantity100
M37000.080.0001
Furnace Black
M8
8.1mm
14.8mm
2mm
100

$5.90 / pkg. of 100

Split Lock Washer,8.1mm ID,PK 100
Catalog Page #  2827 

Price: $5.90 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishFurnace Black
  • Fits Bolt SizesM8
  • Inside Dia.8.1mm
  • Outside Dia.14.8mm
  • Thickness2mm
  • Package Quantity100
U37025.025.0001
Galvanized
1/4"
0.260"
0.487"
0.062"
100

$6.64 / pkg. of 100

Split Lock Washer,0.252 ID,PK 100
Catalog Page #  2827 

Price: $6.64 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishGalvanized
  • Fits Bolt Sizes1/4"
  • Inside Dia.0.260"
  • Outside Dia.0.487"
  • Thickness0.062"
  • Package Quantity100
U37025.031.0001
Hot Dipped Galvanized
5/16"
0.322"
0.583"
0.078"
100

$7.49 / pkg. of 100

Split Lock Washer,0.322 ID,PK 100
Catalog Page #  NA

Price: $7.49 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishHot Dipped Galvanized
  • Fits Bolt Sizes5/16"
  • Inside Dia.0.322"
  • Outside Dia.0.583"
  • Thickness0.078"
  • Package Quantity100
U37025.137.0001
Hot Dipped Galvanized
1-3/8"
1.379"
2.219"
0.344"
5

Item ships within 2 business days from supplier

$7.29 / pkg. of 5

Split Lock Washer,CS,Fits 1-3/8 In.,PK5
Catalog Page #  NA

Price: $7.29 / pkg. of 5

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishHot Dipped Galvanized
  • Fits Bolt Sizes1-3/8"
  • Inside Dia.1.379"
  • Outside Dia.2.219"
  • Thickness0.344"
  • Package Quantity5
U37025.175.0001
Hot Dipped Galvanized
1-3/4"
1.758"
2.679"
0.389"
5

Item ships within 2 business days from supplier

$9.97 / pkg. of 5

Split Lock Washer,CS,Fits 1-3/4 In.,PK5
Catalog Page #  NA

Price: $9.97 / pkg. of 5

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishHot Dipped Galvanized
  • Fits Bolt Sizes1-3/4"
  • Inside Dia.1.758"
  • Outside Dia.2.679"
  • Thickness0.389"
  • Package Quantity5
U37025.200.0001
Hot Dipped Galvanized
2"
2.008"
2.936"
0.422"
5

Item ships within 2 business days from supplier

$14.48 / pkg. of 5

Split Lock Washer,CS,Fits 2 In.,PK5
Catalog Page #  NA

Price: $14.48 / pkg. of 5

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishHot Dipped Galvanized
  • Fits Bolt Sizes2"
  • Inside Dia.2.008"
  • Outside Dia.2.936"
  • Thickness0.422"
  • Package Quantity5
U37025.250.0001
Hot Dipped Galvanized
2-1/2"
2.512"
3.471"
0.44"
5

Item ships within 2 business days from supplier

$18.33 / pkg. of 5

Split Lock Washer,CS,Fits 2-1/2 In.,PK5
Catalog Page #  NA

Price: $18.33 / pkg. of 5

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishHot Dipped Galvanized
  • Fits Bolt Sizes2-1/2"
  • Inside Dia.2.512"
  • Outside Dia.3.471"
  • Thickness0.44"
  • Package Quantity5
U37000.031.0001
Plain
5/16"
0.322"
0.583"
0.078"
100

$3.45 / pkg. of 100

Split Lock Washer,0.322 ID,PK 100
Catalog Page #  NA

Price: $3.45 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishPlain
  • Fits Bolt Sizes5/16"
  • Inside Dia.0.322"
  • Outside Dia.0.583"
  • Thickness0.078"
  • Package Quantity100
U37060.025.0001
Yellow Zinc
1/4"
0.260"
0.487"
0.062"
100

$2.77 / pkg. of 100

Split Lock Washer,1/4,0.260,PK 100
Catalog Page #  2827 

Price: $2.77 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishYellow Zinc
  • Fits Bolt Sizes1/4"
  • Inside Dia.0.260"
  • Outside Dia.0.487"
  • Thickness0.062"
  • Package Quantity100
U37060.031.0001
Yellow Zinc
5/16"
0.322"
0.583"
0.078"
100

$10.64 / pkg. of 100

Split Lock Washer,5/16,0.322,PK100
Catalog Page #  2827 

Price: $10.64 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishYellow Zinc
  • Fits Bolt Sizes5/16"
  • Inside Dia.0.322"
  • Outside Dia.0.583"
  • Thickness0.078"
  • Package Quantity100
U37060.175.0001
Yellow Zinc
1-3/4"
1.758"
2.679"
0.389"
5

Item ships within 2 business days from supplier

$17.46 / pkg. of 5

Split Lock Washer,CS,Fits 1-3/4 In.,PK5
Catalog Page #  NA

Price: $17.46 / pkg. of 5

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishYellow Zinc
  • Fits Bolt Sizes1-3/4"
  • Inside Dia.1.758"
  • Outside Dia.2.679"
  • Thickness0.389"
  • Package Quantity5
U37020.019.0001
Zinc
#10
0.200"
0.334"
0.047"
100

$1.94 / pkg. of 100

Split Lock Washer,0.200 ID,PK 100
Catalog Page #  NA

Price: $1.94 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt Sizes#10
  • Inside Dia.0.200"
  • Outside Dia.0.334"
  • Thickness0.047"
  • Package Quantity100
U37020.021.0001
Zinc
#12
0.227"
0.377"
0.056"
100

$2.28 / pkg. of 100

Split Lock Washer,0.227 ID,PK 100
Catalog Page #  NA

Price: $2.28 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt Sizes#12
  • Inside Dia.0.227"
  • Outside Dia.0.377"
  • Thickness0.056"
  • Package Quantity100
U37020.013.0001
Zinc
#6
0.148"
0.250"
0.031"
100

$1.71 / pkg. of 100

Split Lock Washer,0.148 ID,PK 100
Catalog Page #  NA

Price: $1.71 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt Sizes#6
  • Inside Dia.0.148"
  • Outside Dia.0.250"
  • Thickness0.031"
  • Package Quantity100
U37020.016.0001
Zinc
#8
0.174"
0.293"
0.040"
100

$2.01 / pkg. of 100

Split Lock Washer,0.174 ID,PK 100
Catalog Page #  NA

Price: $2.01 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt Sizes#8
  • Inside Dia.0.174"
  • Outside Dia.0.293"
  • Thickness0.040"
  • Package Quantity100
U37020.025.0001
Zinc
1/4"
0.260"
0.487"
0.062"
100

$1.85 / pkg. of 100

Split Lock Washer,0.260 ID,PK 100
Catalog Page #  NA

Price: $1.85 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt Sizes1/4"
  • Inside Dia.0.260"
  • Outside Dia.0.487"
  • Thickness0.062"
  • Package Quantity100
U37020.031.0001
Zinc
5/16"
0.322"
0.583"
0.078"
100

$2.89 / pkg. of 100

Split Lock Washer,0.322 ID,PK 100
Catalog Page #  NA

Price: $2.89 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt Sizes5/16"
  • Inside Dia.0.322"
  • Outside Dia.0.583"
  • Thickness0.078"
  • Package Quantity100
M37020.100.0001
Zinc
M10
10.2mm
18.1mm
2.2mm
100

$9.91 / pkg. of 100

Split Lock Washer,10.2mm ID,PK 100
Catalog Page #  2827 

Price: $9.91 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM10
  • Inside Dia.10.2mm
  • Outside Dia.18.1mm
  • Thickness2.2mm
  • Package Quantity100
M37020.020.0001
Zinc
M2
2.1mm
4.4mm
0.5mm
100

$4.84 / pkg. of 100

Split Lock Washer,2.1mm ID,PK 100
Catalog Page #  2827 

Price: $4.84 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM2
  • Inside Dia.2.1mm
  • Outside Dia.4.4mm
  • Thickness0.5mm
  • Package Quantity100
M37020.026.0001
Zinc
M2.6
2.7mm
5.2mm
0.6mm
100

$5.92 / pkg. of 100

Split Lock Washer,2.7mm ID,PK 100
Catalog Page #  2827 

Price: $5.92 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM2.6
  • Inside Dia.2.7mm
  • Outside Dia.5.2mm
  • Thickness0.6mm
  • Package Quantity100
M37020.030.0001
Zinc
M3
3.1mm
6.2mm
0.8mm
100

$2.94 / pkg. of 100

Split Lock Washer,3.1mm ID,PK 100
Catalog Page #  2827 

Price: $2.94 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM3
  • Inside Dia.3.1mm
  • Outside Dia.6.2mm
  • Thickness0.8mm
  • Package Quantity100
M37020.035.0001
Zinc
M3.5
3.6mm
6.7mm
0.8mm
100

$5.43 / pkg. of 100

Split Lock Washer,3.6mm ID,PK 100
Catalog Page #  2827 

Price: $5.43 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM3.5
  • Inside Dia.3.6mm
  • Outside Dia.6.7mm
  • Thickness0.8mm
  • Package Quantity100
M37020.040.0001
Zinc
M4
4.1mm
7.6mm
0.9mm
100

$2.43 / pkg. of 100

Split Lock Washer,4.1mm ID,PK 100
Catalog Page #  2827 

Price: $2.43 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM4
  • Inside Dia.4.1mm
  • Outside Dia.7.6mm
  • Thickness0.9mm
  • Package Quantity100
M37020.050.0001
Zinc
M5
5.1mm
9.2mm
1.2mm
100

$3.79 / pkg. of 100

Split Lock Washer,5.1mm ID,PK 100
Catalog Page #  2827 

Price: $3.79 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM5
  • Inside Dia.5.1mm
  • Outside Dia.9.2mm
  • Thickness1.2mm
  • Package Quantity100
M37020.060.0001
Zinc
M6
6.1mm
11.8mm
1.6mm
100

$5.42 / pkg. of 100

Split Lock Washer,6.1mm ID,PK 100
Catalog Page #  2827 

Price: $5.42 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM6
  • Inside Dia.6.1mm
  • Outside Dia.11.8mm
  • Thickness1.6mm
  • Package Quantity100
M37020.080.0001
Zinc
M8
8.1mm
14.8mm
2mm
100

$6.62 / pkg. of 100

Split Lock Washer,8.1mm ID,PK 100
Catalog Page #  2827 

Price: $6.62 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialCarbon Steel
  • FinishZinc
  • Fits Bolt SizesM8
  • Inside Dia.8.1mm
  • Outside Dia.14.8mm
  • Thickness2mm
  • Package Quantity100

Alternate Search Terms