Skip Content

 
Carbon Steel Hex Nut, Zinc-Plated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Hex Nut, Zinc-Plated Finish

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemHex Nut 
  • MaterialCarbon Steel 
  • FinishZinc-Plated 
  • Thread DirectionRight Hand 
Brand:G GRAINGER APPROVED VENDOR 
System of Measurement
Please Select
Thread Size
Please Select
Type
Please Select
Thread Type
Please Select
Grade
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
60 Products
Compare /
Item #
Mfr.
Model #
System of Measurement
Thread Size
Type
Thread Type
Grade
Width
Availability
Price
Qty
U08161.125.0002
Inch
1-1/4-12
Full
UNF
2
1-7/8"

$14.20 / pkg. of 5

Hex Nut,Grade 2,1-1/4-12,PK5
Catalog Page #  2830 

Price: $14.20 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/4-12
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width1-7/8"
  • Height1-1/16"
U01330.125.0002
Inch
1-1/4-12
Full
UNF
5
1-7/8"

$17.32 / pkg. of 5

Hex Nut,Grade 5,1-1/4-12,PK5
Catalog Page #  2830 

Price: $17.32 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/4-12
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width1-7/8"
  • Height1-1/16"
U08110.125.0001
Inch
1-1/4-7
Full
UNC
2
1-7/8"

$16.42 / pkg. of 5

Hex Nut,Grade 2,1-1/4-7,PK5
Catalog Page #  2830 

Price: $16.42 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/4-7
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width1-7/8"
  • Height1-1/16"
U01300.125.0001
Inch
1-1/4-7
Full
UNC
5
1-7/8"

$17.49 / pkg. of 5

Hex Nut,Grade 5,1-1/4-7,PK5
Catalog Page #  2830 

Price: $17.49 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/4-7
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width1-7/8"
  • Height1-1/16"
U08161.112.0002
Inch
1-1/8-12
Full
UNF
2
1-11/16"

$7.02 / pkg. of 5

Hex Nut,Grade 2,1-1/8-12,PK5
Catalog Page #  2830 

Price: $7.02 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/8-12
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width1-11/16"
  • Height31/32"
U01330.112.0002
Inch
1-1/8-12
Full
UNF
5
1-11/16"

$11.65 / pkg. of 5

Hex Nut,Grade 5,1-1/8-12,PK5
Catalog Page #  2830 

Price: $11.65 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/8-12
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width1-11/16"
  • Height31/32"
U08110.112.0001
Inch
1-1/8-7
Full
UNC
2
1-11/16"

$10.03 / pkg. of 5

Hex Nut,Grade 2,1-1/8-7,PK5
Catalog Page #  2830 

Price: $10.03 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/8-7
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width1-11/16"
  • Height31/32"
U01300.112.0001
Inch
1-1/8-7
Full
UNC
5
1-11/16"

$13.76 / pkg. of 5

Hex Nut,Grade 5,1-1/8-7,PK5
Catalog Page #  2830 

Price: $13.76 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-1/8-7
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width1-11/16"
  • Height31/32"
U08110.100.0001
Inch
1-8
Full
UNC
2
1-1/2"

$8.13 / pkg. of 5

Hex Nut,Grade 2,1-8,PK5
Catalog Page #  2830 

Price: $8.13 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-8
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width1-1/2"
  • Height55/64"
U01300.100.0001
Inch
1-8
Full
UNC
5
1-1/2"

$9.82 / pkg. of 5

Hex Nut,Grade 5,1-8,PK5
Catalog Page #  2830 

Price: $9.82 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1-8
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width1-1/2"
  • Height55/64"
U08110.050.0001
Inch
1/2-13
Full
UNC
2
3/4"

$10.80 / pkg. of 50

Hex Nut,Grade 2,1/2-13,PK50
Catalog Page #  2830 

Price: $10.80 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/2-13
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width3/4"
  • Height7/16"
U01300.050.0001
Inch
1/2-13
Full
UNC
5
3/4"

$14.86 / pkg. of 50

Hex Nut,Grade 5,1/2-13,PK50
Catalog Page #  2830 

Price: $14.86 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/2-13
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width3/4"
  • Height7/16"
U08161.050.0002
Inch
1/2-20
Full
UNF
2
3/4"

$10.70 / pkg. of 50

Hex Nut,Grade 2,1/2-20,PK50
Catalog Page #  2830 

Price: $10.70 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/2-20
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width3/4"
  • Height7/16"
U01330.050.0002
Inch
1/2-20
Full
UNF
5
3/4"

$15.71 / pkg. of 50

Hex Nut,Grade 5,1/2-20,PK50
Catalog Page #  2830 

Price: $15.71 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/2-20
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width3/4"
  • Height7/16"
U08110.025.0001
Inch
1/4-20
Full
UNC
2
7/16"

$5.48 / pkg. of 100

Hex Nut,Grade 2,1/4-20,PK100
Catalog Page #  2830 

Price: $5.48 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/4-20
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width7/16"
  • Height7/32"
U01300.025.0001
Inch
1/4-20
Full
UNC
5
7/16"

$7.09 / pkg. of 100

Hex Nut,Grade 5,1/4-20,PK100
Catalog Page #  2830 

Price: $7.09 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/4-20
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width7/16"
  • Height7/32"
U08161.025.0002
Inch
1/4-28
Full
UNF
2
7/16"

$4.19 / pkg. of 100

Hex Nut,Grade 2,1/4-28,PK100
Catalog Page #  2830 

Price: $4.19 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/4-28
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width7/16"
  • Height7/32"
U01330.025.0002
Inch
1/4-28
Full
UNF
5
7/16"

$4.65 / pkg. of 100

Hex Nut,Grade 5,1/4-28,PK100
Catalog Page #  2830 

Price: $4.65 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size1/4-28
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width7/16"
  • Height7/32"
U08110.075.0001
Inch
3/4-10
Full
UNC
2
1-1/8"

$12.67 / pkg. of 20

Hex Nut,Grade 2,3/4-10,PK20
Catalog Page #  2830 

Price: $12.67 / pkg. of 20

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/4-10
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width1-1/8"
  • Height41/64"
U01300.075.0001
Inch
3/4-10
Full
UNC
5
1-1/8"

$15.59 / pkg. of 20

Hex Nut,Grade 5,3/4-10,PK20
Catalog Page #  2830 

Price: $15.59 / pkg. of 20

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/4-10
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width1-1/8"
  • Height41/64"
U08161.075.0002
Inch
3/4-16
Full
UNF
2
1-1/8"

$13.18 / pkg. of 20

Hex Nut,Grade 2,3/4-16,PK20
Catalog Page #  2830 

Price: $13.18 / pkg. of 20

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/4-16
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width1-1/8"
  • Height41/64"
U01330.075.0002
Inch
3/4-16
Full
UNF
5
1-1/8"

$15.11 / pkg. of 20

Hex Nut,Grade 5,3/4-16,PK20
Catalog Page #  2830 

Price: $15.11 / pkg. of 20

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/4-16
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width1-1/8"
  • Height41/64"
U08110.037.0001
Inch
3/8-16
Full
UNC
2
9/16"

$9.59 / pkg. of 100

Hex Nut,Grade 2,3/8-16,PK100
Catalog Page #  2830 

Price: $9.59 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/8-16
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width9/16"
  • Height21/64"
U01300.037.0001
Inch
3/8-16
Full
UNC
5
9/16"

$11.26 / pkg. of 100

Hex Nut,Grade 5,3/8-16,PK100
Catalog Page #  2830 

Price: $11.26 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/8-16
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width9/16"
  • Height21/64"
U08161.037.0002
Inch
3/8-24
Full
UNF
2
9/16"

$8.40 / pkg. of 100

Hex Nut,Grade 2,3/8-24,PK100
Catalog Page #  2830 

Price: $8.40 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/8-24
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width9/16"
  • Height21/64"
U01330.037.0002
Inch
3/8-24
Full
UNF
5
9/16"

$12.29 / pkg. of 100

Hex Nut,Grade 5,3/8-24,PK100
Catalog Page #  2830 

Price: $12.29 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size3/8-24
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width9/16"
  • Height21/64"
U08110.031.0001
Inch
5/16-18
Full
UNC
2
1/2"

$7.61 / pkg. of 100

Hex Nut,Grade 2,5/16-18,PK100
Catalog Page #  2830 

Price: $7.61 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/16-18
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width1/2"
  • Height17/64"
U01300.031.0001
Inch
5/16-18
Full
UNC
5
1/2"

$8.28 / pkg. of 100

Hex Nut,Grade 5,5/16-18,PK100
Catalog Page #  2830 

Price: $8.28 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/16-18
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width1/2"
  • Height17/64"
U08161.031.0002
Inch
5/16-24
Full
UNF
2
1/2"

$5.90 / pkg. of 100

Hex Nut,Grade 2,5/16-24,PK100
Catalog Page #  2830 

Price: $5.90 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/16-24
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width1/2"
  • Height17/64"
U01330.031.0002
Inch
5/16-24
Full
UNF
5
1/2"

$6.62 / pkg. of 100

Hex Nut,Grade 5,5/16-24,PK100
Catalog Page #  2830 

Price: $6.62 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/16-24
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width1/2"
  • Height17/64"
U08110.062.0001
Inch
5/8-11
Full
UNC
2
15/16"

$11.47 / pkg. of 25

Hex Nut,Grade 2,5/8-11,PK25
Catalog Page #  2830 

Price: $11.47 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/8-11
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width15/16"
  • Height35/64"
U01300.062.0001
Inch
5/8-11
Full
UNC
5
15/16"

$12.07 / pkg. of 25

Hex Nut,Grade 5,5/8-11,PK25
Catalog Page #  2830 

Price: $12.07 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/8-11
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width15/16"
  • Height35/64"
U08161.062.0002
Inch
5/8-18
Full
UNF
2
15/16"

$11.15 / pkg. of 25

Hex Nut,Grade 2,5/8-18,PK25
Catalog Page #  2830 

Price: $11.15 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/8-18
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width15/16"
  • Height35/64"
U01330.062.0002
Inch
5/8-18
Full
UNF
5
15/16"

$13.58 / pkg. of 25

Hex Nut,Grade 5,5/8-18,PK25
Catalog Page #  2830 

Price: $13.58 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size5/8-18
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width15/16"
  • Height35/64"
U08110.043.0001
Inch
7/16-14
Full
UNC
2
11/16"

$6.99 / pkg. of 50

Hex Nut,Grade 2,7/16-14,PK50
Catalog Page #  2830 

Price: $6.99 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/16-14
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width11/16"
  • Height3/8"
U01300.043.0001
Inch
7/16-14
Full
UNC
5
11/16"

$9.85 / pkg. of 50

Hex Nut,Grade 5,7/16-14,PK50
Catalog Page #  2830 

Price: $9.85 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/16-14
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width11/16"
  • Height3/8"
U08161.043.0002
Inch
7/16-20
Full
UNF
2
11/16"

$7.44 / pkg. of 50

Hex Nut,Grade 2,7/16-20,PK50
Catalog Page #  2830 

Price: $7.44 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/16-20
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width11/16"
  • Height3/8"
U01330.043.0002
Inch
7/16-20
Full
UNF
5
11/16"

$9.35 / pkg. of 50

Hex Nut,Grade 5,7/16-20,PK50
Catalog Page #  2830 

Price: $9.35 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/16-20
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width11/16"
  • Height3/8"
U08161.087.0002
Inch
7/8-14
Full
UNF
2
1-5/16"

$10.97 / pkg. of 10

Hex Nut,Grade 2,7/8-14,PK10
Catalog Page #  2830 

Price: $10.97 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/8-14
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width1-5/16"
  • Height3/4"
U01330.087.0002
Inch
7/8-14
Full
UNF
5
1-5/16"

$12.55 / pkg. of 10

Hex Nut,Grade 5,7/8-14,PK10
Catalog Page #  2830 

Price: $12.55 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/8-14
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width1-5/16"
  • Height3/4"
U08110.087.0001
Inch
7/8-9
Full
UNC
2
1-5/16"

$8.83 / pkg. of 10

Hex Nut,Grade 2,7/8-9,PK10
Catalog Page #  2830 

Price: $8.83 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/8-9
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width1-5/16"
  • Height3/4"
U01300.087.0001
Inch
7/8-9
Full
UNC
5
1-5/16"

$12.31 / pkg. of 10

Hex Nut,Grade 5,7/8-9,PK10
Catalog Page #  2830 

Price: $12.31 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size7/8-9
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width1-5/16"
  • Height3/4"
U08110.056.0001
Inch
9/16-12
Full
UNC
2
7/8"

$7.87 / pkg. of 25

Hex Nut,Grade 2,9/16-12,PK25
Catalog Page #  2830 

Price: $7.87 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size9/16-12
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade2
  • Width7/8"
  • Height31/64"
U01300.056.0001
Inch
9/16-12
Full
UNC
5
7/8"

$9.57 / pkg. of 25

Hex Nut,Grade 5,9/16-12,PK25
Catalog Page #  2830 

Price: $9.57 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size9/16-12
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade5
  • Width7/8"
  • Height31/64"
U08161.056.0002
Inch
9/16-18
Full
UNF
2
7/8"

$8.27 / pkg. of 25

Hex Nut,Grade 2,9/16-18,PK25
Catalog Page #  2830 

Price: $8.27 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size9/16-18
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade2
  • Width7/8"
  • Height31/64"
U01330.056.0002
Inch
9/16-18
Full
UNF
5
7/8"

$19.97 / pkg. of 25

Hex Nut,Grade 5,9/16-18,PK25
Catalog Page #  2830 

Price: $19.97 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementInch
  • Thread Size9/16-18
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade5
  • Width7/8"
  • Height31/64"
M01300.100.0001
Metric
M10 x 1.5mm
Full
Metric
17mm

$20.46 / pkg. of 100

Hex Nut,Full,M10x1.50,PK100
Catalog Page #  2831 

Price: $20.46 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM10 x 1.5mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width17mm
  • Height8mm
M01300.140.0001
Metric
M14 x 2mm
Full
Metric
22mm

$25.25 / pkg. of 50

Hex Nut,Full,M14x2mm,PK 50
Catalog Page #  2831 

Price: $25.25 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM14 x 2mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width22mm
  • Height11mm
M01300.180.0001
Metric
M18 x 2.5mm
Full
Metric
27mm

$23.80 / pkg. of 25

Hex Nut,Full,M18x2.50,PK 25
Catalog Page #  2831 

Price: $23.80 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM18 x 2.5mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width27mm
  • Height15mm
M01300.020.0001
Metric
M2 x 0.40mm
Metric
4mm

Item ships within 2 business days from supplier

$0.32 / pkg. of 100

Hex Nut,Zinc-Plated,M2 x 0.40mm,PK100
Catalog Page #  NA

Price: $0.32 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM2 x 0.40mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width4mm
  • Height1.6mm
M01300.025.0001
Metric
M2.50 x 0.45mm
Metric
5mm

Item ships within 2 business days from supplier

$0.70 / pkg. of 100

Hex Nut,Zinc-Plated,M2.50 x 0.45mm,PK100
Catalog Page #  NA

Price: $0.70 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM2.50 x 0.45mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width5mm
  • Height2mm
M01300.220.0001
Metric
M22 x 2.50mm
Metric
32mm

Item ships within 2 business days from supplier

$3.63 / pkg. of 10

Hex Nut,Zinc-Plated,M22 x 2.50mm,PK10
Catalog Page #  NA

Price: $3.63 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM22 x 2.50mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width32mm
  • Height18mm
M01300.240.0001
Metric
M24 x 3mm
Full
Metric
36mm

$16.07 / pkg. of 10

Hex Nut,Full,M24x3mm,PK 10
Catalog Page #  2831 

Price: $16.07 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM24 x 3mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width36mm
  • Height19mm
M01300.270.0001
Metric
M27 x 3mm
Metric
41mm

Item ships within 2 business days from supplier

$4.47 / pkg. of 5

Hex Nut,Zinc-Plated,M27 x 3mm,PK5
Catalog Page #  NA

Price: $4.47 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM27 x 3mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width41mm
  • Height22mm
M01300.030.0001
Metric
M3 x 0.50mm
Metric
5.5mm

$0.35 / pkg. of 100

Hex Nut,Zinc-Plated,M3 x 0.50mm,PK100
Catalog Page #  NA

Price: $0.35 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM3 x 0.50mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width5.5mm
  • Height2.4mm
M01300.040.0001
Metric
M4 x 0.7mm
Full
Metric
7mm

$3.28 / pkg. of 100

Hex Nut,Full,M4x0.70mm,PK100
Catalog Page #  2831 

Price: $3.28 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM4 x 0.7mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width7mm
  • Height3.2mm
M01300.050.0001
Metric
M5 x 0.8mm
Full
Metric
8mm

$5.13 / pkg. of 100

Hex Nut,Full,M5x0.80mm,PK100
Catalog Page #  2831 

Price: $5.13 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM5 x 0.8mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width8mm
  • Height4mm
M01300.060.0001
Metric
M6 x 1mm
Full
Metric
10mm

$6.58 / pkg. of 100

Hex Nut,Full,M6x1mm,PK 100
Catalog Page #  2831 

Price: $6.58 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM6 x 1mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width10mm
  • Height5mm
M01300.070.0001
Metric
M7 x 1mm
Full
Metric
11mm

$5.62 / pkg. of 100

Hex Nut,Full,M7x1mm,PK 100
Catalog Page #  2831 

Price: $5.62 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM7 x 1mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width11mm
  • Height5.5mm
M01300.080.0001
Metric
M8 x 1.25mm
Full
Metric
13mm

$10.96 / pkg. of 100

Hex Nut,Full,M8x1.25,PK 100
Catalog Page #  2831 

Price: $10.96 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • System of MeasurementMetric
  • Thread SizeM8 x 1.25mm
  • MaterialCarbon Steel
  • FinishZinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeMetric
  • Width13mm
  • Height6.5mm

Alternate Search Terms