Skip Content

Carbon Steel Hex Nut, Yellow Zinc  Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Hex Nut, Yellow Zinc Finish

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemHex Nut 
  • MaterialCarbon Steel 
  • FinishYellow Zinc-Plated 
  • Thread DirectionRight Hand 
Brand:G GRAINGER APPROVED VENDOR 
Thread Size
Please Select
Type
Please Select
Thread Type
Please Select
Grade
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
32 Products
Compare /
Item #
Mfr. Model #
Thread Size
Type
Thread Type
Grade
Width
Height
Availability
Price
Qty
U04181.125.0002
1-1/4-12
Full
UNF
8
1-7/8"
1-1/16"

$45.25 / pkg. of 5

Hex Nut,Grade 8,1-1/4-12,PK5
Catalog Page #  2801 

Price: $45.25 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1-1/4-12
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width1-7/8"
  • Height1-1/16"
U04122.125.0001
1-1/4-7
Full
UNC
8
1-7/8"
1-1/16"

$28.80 / pkg. of 5

Hex Nut,Grade 8,1-1/4-7,PK5
Catalog Page #  2801 

Price: $28.80 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1-1/4-7
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width1-7/8"
  • Height1-1/16"
U04181.112.0002
1-1/8-12
Full
UNF
8
1-11/16"
31/32"

$18.43 / pkg. of 5

Hex Nut,Grade 8,1-1/8-12,PK5
Catalog Page #  2801 

Price: $18.43 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1-1/8-12
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width1-11/16"
  • Height31/32"
U04122.112.0001
1-1/8-7
Full
UNC
8
1-11/16"
31/32"

$17.53 / pkg. of 5

Hex Nut,Grade 8,1-1/8-7,PK5
Catalog Page #  2801 

Price: $17.53 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1-1/8-7
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width1-11/16"
  • Height31/32"
U04122.100.0001
1-8
Full
UNC
8
1-1/2"
55/64"

$11.62 / pkg. of 5

Hex Nut,Grade 8,1-8,PK5
Catalog Page #  2801 

Price: $11.62 / pkg. of 5

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1-8
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width1-1/2"
  • Height55/64"
U04122.050.0001
1/2-13
Full
UNC
8
3/4"
7/16"

$21.27 / pkg. of 50

Hex Nut,Grade 8,1/2-13,PK50
Catalog Page #  2801 

Price: $21.27 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1/2-13
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width3/4"
  • Height7/16"
U04181.050.0002
1/2-20
Full
UNF
8
3/4"
7/16"

$23.58 / pkg. of 50

Hex Nut,Grade 8,1/2-20,PK50
Catalog Page #  2801 

Price: $23.58 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1/2-20
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width3/4"
  • Height7/16"
U04122.025.0001
1/4-20
Full
UNC
8
7/16"
7/32"

$7.79 / pkg. of 100

Hex Nut,Grade 8,1/4-20,PK100
Catalog Page #  2801 

Price: $7.79 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1/4-20
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width7/16"
  • Height7/32"
U04181.025.0002
1/4-28
Full
UNF
8
7/16"
7/32"

$7.69 / pkg. of 100

Hex Nut,Grade 8,1/4-28,PK100
Catalog Page #  2801 

Price: $7.69 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size1/4-28
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width7/16"
  • Height7/32"
U04122.075.0001
3/4-10
Full
UNC
8
1-1/8"
41/64"

$18.33 / pkg. of 20

Hex Nut,Grade 8,3/4-10,PK20
Catalog Page #  2801 

Price: $18.33 / pkg. of 20

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size3/4-10
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width1-1/8"
  • Height41/64"
U04181.075.0002
3/4-16
Full
UNF
8
1-1/8"
41/64"

$19.46 / pkg. of 20

Hex Nut,Grade 8,3/4-16,PK20
Catalog Page #  2801 

Price: $19.46 / pkg. of 20

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size3/4-16
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width1-1/8"
  • Height41/64"
U04122.037.0001
3/8-16
Full
UNC
8
9/16"
21/64"

$15.37 / pkg. of 100

Hex Nut,Grade 8,3/8-16,PK100
Catalog Page #  2801 

Price: $15.37 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size3/8-16
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width9/16"
  • Height21/64"
U04181.037.0002
3/8-24
Full
UNF
8
9/16"
21/64"

$21.12 / pkg. of 100

Hex Nut,Grade 8,3/8-24,PK100
Catalog Page #  2801 

Price: $21.12 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size3/8-24
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width9/16"
  • Height21/64"
U04122.031.0001
5/16-18
Full
UNC
8
1/2"
17/64"

$11.75 / pkg. of 100

Hex Nut,Grade 8,5/16-18,PK100
Catalog Page #  2801 

Price: $11.75 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size5/16-18
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width1/2"
  • Height17/64"
U04181.031.0002
5/16-24
Full
UNF
8
1/2"
17/64"

$7.57 / pkg. of 100

Hex Nut,Grade 8,5/16-24,PK100
Catalog Page #  2801 

Price: $7.57 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size5/16-24
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width1/2"
  • Height17/64"
U04122.062.0001
5/8-11
Full
UNC
8
15/16"
35/64"

$18.51 / pkg. of 25

Hex Nut,Grade 8,5/8-11,PK25
Catalog Page #  2801 

Price: $18.51 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size5/8-11
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width15/16"
  • Height35/64"
U04181.062.0002
5/8-18
Full
UNF
8
15/16"
35/64"

$21.01 / pkg. of 25

Hex Nut,Grade 8,5/8-18,PK25
Catalog Page #  2801 

Price: $21.01 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size5/8-18
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width15/16"
  • Height35/64"
U04122.043.0001
7/16-14
Full
UNC
8
11/16"
3/8"

$11.95 / pkg. of 50

Hex Nut,Grade 8,7/16-14,PK50
Catalog Page #  2801 

Price: $11.95 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size7/16-14
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width11/16"
  • Height3/8"
U04181.043.0002
7/16-20
Full
UNF
8
11/16"
3/8"

$10.10 / pkg. of 50

Hex Nut,Grade 8,7/16-20,PK50
Catalog Page #  2801 

Price: $10.10 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size7/16-20
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width11/16"
  • Height3/8"
U04181.087.0002
7/8-14
Full
UNF
8
1-5/16"
3/4"

$13.36 / pkg. of 10

Hex Nut,Grade 8,7/8-14,PK10
Catalog Page #  2801 

Price: $13.36 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size7/8-14
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width1-5/16"
  • Height3/4"
U04122.087.0001
7/8-9
Full
UNC
8
1-5/16"
3/4"

$9.59 / pkg. of 10

Hex Nut,Grade 8,7/8-9,PK10
Catalog Page #  2801 

Price: $9.59 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size7/8-9
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width1-5/16"
  • Height3/4"
U04122.056.0001
9/16-12
Full
UNC
8
7/8"
31/64"

$10.39 / pkg. of 25

Hex Nut,Grade 8,9/16-12,PK25
Catalog Page #  2801 

Price: $10.39 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size9/16-12
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNC
  • Grade8
  • Width7/8"
  • Height31/64"
U04181.056.0002
9/16-18
Full
UNF
8
7/8"
31/64"

$10.55 / pkg. of 25

Hex Nut,Grade 8,9/16-18,PK25
Catalog Page #  2801 

Price: $10.55 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread Size9/16-18
  • FinishYellow Zinc-Plated
  • TypeFull
  • Thread DirectionRight Hand
  • Thread TypeUNF
  • Grade8
  • Width7/8"
  • Height31/64"
M01340.100.0125
M10 x 1.25mm
Metric Fine
17mm
8mm

Item ships within 2 business days from supplier

$6.35 / pkg. of 100

Hex Nut,Yellow Znc-Pltd,M10x1.25mm,PK100
Catalog Page #  NA

Price: $6.35 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM10 x 1.25mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width17mm
  • Height8mm
M01340.120.0150
M12 x 1.50mm
Metric Fine
19mm
10mm

Item ships within 2 business days from supplier

$5.58 / pkg. of 50

Hex Nut,Yellow Zinc-Pltd,M12x1.50mm,PK50
Catalog Page #  NA

Price: $5.58 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM12 x 1.50mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width19mm
  • Height10mm
M01340.120.0125
M12 x 1.50mm
Metric Fine
19mm
10mm

Item ships within 2 business days from supplier

$5.12 / pkg. of 50

Hex Nut,Yellow Zinc-Pltd,M12x1.50mm,PK50
Catalog Page #  NA

Price: $5.12 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM12 x 1.50mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width19mm
  • Height10mm
M01340.140.0150
M14 x 1.50mm
Metric Fine
22mm
11mm

Item ships within 2 business days from supplier

$5.58 / pkg. of 50

Hex Nut,Yellow Zinc-Pltd,M14x1.50mm,PK50
Catalog Page #  NA

Price: $5.58 / pkg. of 50

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM14 x 1.50mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width22mm
  • Height11mm
M01340.160.0150
M16 x 1.50mm
Metric Fine
24mm
13mm

Item ships within 2 business days from supplier

$4.02 / pkg. of 25

Hex Nut,Yellow Zinc-Pltd,M16x1.50mm,PK25
Catalog Page #  NA

Price: $4.02 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM16 x 1.50mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width24mm
  • Height13mm
M01340.180.0150
M18 x 2 mm
Metric Fine
27mm
15mm

Item ships within 2 business days from supplier

$6.64 / pkg. of 25

Hex Nut,Yellow Zinc-Plated,M18x2 mm,PK25
Catalog Page #  NA

Price: $6.64 / pkg. of 25

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM18 x 2 mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width27mm
  • Height15mm
M01340.200.0150
M20 x 2mm
Metric Fine
30mm
16mm

Item ships within 2 business days from supplier

$3.87 / pkg. of 10

Hex Nut,Yellow Zinc-Plated,M20x2mm,PK10
Catalog Page #  NA

Price: $3.87 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM20 x 2mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width30mm
  • Height16mm
M01340.220.0150
M22 x 2mm
Metric Fine
32mm
18mm

Item ships within 2 business days from supplier

$9.98 / pkg. of 10

Hex Nut,Yellow Zinc-Plated,M22x2mm,PK10
Catalog Page #  NA

Price: $9.98 / pkg. of 10

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM22 x 2mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width32mm
  • Height18mm
M01340.060.0075
M6 x 0.75mm
Metric Fine
10mm
5mm

Item ships within 2 business days from supplier

$6.23 / pkg. of 100

Hex Nut,Yellow Zinc-Pltd,M6x0.75mm,PK100
Catalog Page #  NA

Price: $6.23 / pkg. of 100

Technical Specs

  • ItemHex Nut
  • MaterialCarbon Steel
  • Thread SizeM6 x 0.75mm
  • FinishYellow Zinc-Plated
  • Thread DirectionRight Hand
  • Thread TypeMetric Fine
  • Width10mm
  • Height5mm

Alternate Search Terms