Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
TM

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
1MND8
1/8"
Black Forged Steel
FNPT

$2.68 / each

Enter location to check availability
Catalog Page #  3458 

Price $2.68 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/8"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Cap
5P531
1/8"
Black Malleable Iron
150
FNPT

$1.12 / each

Enter location to check availability
Catalog Page #  3450 

Price $1.12 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
1MND9
1/4"
Black Forged Steel
FNPT

$2.68 / each

Enter location to check availability
Catalog Page #  3458 

Price $2.68 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/4"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Cap
5P532
1/4"
Black Malleable Iron
150
FNPT

$1.17 / each

Enter location to check availability
Catalog Page #  3450 

Price $1.17 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
1MNE1
3/8"
Black Forged Steel
FNPT

$2.75 / each

Enter location to check availability
Catalog Page #  3458 

Price $2.75 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/8"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Cap
1MNV5
3/8"
Black Forged Steel
Socket Weld

$2.93 / each

Enter location to check availability
Catalog Page #  3458 

Price $2.93 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/8"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Cap
5P533
3/8"
Black Malleable Iron
150
FNPT

$1.22 / each

Enter location to check availability
Catalog Page #  3450 

Price $1.22 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
1MNE2
1/2"
Black Forged Steel
FNPT

$2.68 / each

Enter location to check availability
Catalog Page #  3458 

Price $2.68 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/2"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Cap
5P534
1/2"
Black Malleable Iron
150
FNPT

$1.67 / each

Enter location to check availability
Catalog Page #  3450 

Price $1.67 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
1MNE3
3/4"
Black Forged Steel
FNPT

$3.74 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.74 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/4"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Cap
1MNV7
3/4"
Black Forged Steel
Socket Weld

$4.15 / each

Enter location to check availability
Catalog Page #  3458 

Price $4.15 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/4"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Cap
5P535
3/4"
Black Malleable Iron
150
FNPT

$2.01 / each

Enter location to check availability
Catalog Page #  3450 

Price $2.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
5P536
1"
Black Malleable Iron
150
FNPT

$3.01 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
5P537
1-1/4"
Black Malleable Iron
150
FNPT

$3.90 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.90 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More