Skip Content

Starter Cantilever Rack,1 Side,12 ft. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Starter Cantilever Rack, 1 Side, 12 ft. H

Price $3,054.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7J809
  • Mfr. Model # 7J809
  • UNSPSC # 24102004
  • Catalog Page # 1968
  • Shipping Weight 1072.17 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCantilever Rack Starter Unit
  • Number of Sides1
  • Height12 ft.
  • Arm Length48"
  • Capacity per Arm1000 lb.
  • Base Length61"
  • Center Brace Length68"
  • Capacity16,000 lb.
  • Number of Arms16
  • Rack Size Width72"
  • Rack Size Depth61"
  • Arm TypeStraight
  • Arm Steel Gauge10
  • Column Steel Gauge11
  • FinishGray Powder Coated
  • LipRemovable
  • MaterialSteel
  • For Use WithMfr. No. 7J812
  • IncludesHardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cantilever Racks
• Removable lip prevents items from falling Gray powder-coated finish Shipped unassembled
Heavy-Duty
• Arms have a secure lock arm pin
Provide efficient storage and retrieval of long materials like steel bars and tubing. Feature double bracing for stability and internal column stiffeners and 7-ga. steel base for durability.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.