Skip Content

Cantilever Rack Starter Unit, 21" Base Length, Number of Sides 1, Number of Arms 14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cantilever Rack Starter Unit, 21" Base Length, Number of Sides 1, Number of Arms 14

Price $919.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7J799
  • Mfr. Model # 7J799
  • UNSPSC # 24102004
  • Catalog Page # 1780
  • Shipping Weight 302.4 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light-Duty
All-purpose storage for both long and short materials. Welded-steel columns connect with heavy double braces for superior rigidity. 11-ga. steel arms adjust on 1-1/2" centers. Include hardware and brace sets.
Cantilever Racks
• Removable lip prevents items from falling Gray powder-coated finish Shipped unassembled

View More

Technical Specs

  • Item Cantilever Rack Starter Unit
  • Number of Sides 1
  • Height 7 ft.
  • Arm Length 14"
  • Capacity per Arm 500 lb.
  • Base Length 21"
  • Center Brace Length 32"
  • Capacity 7000 lb.
  • Number of Arms 14
  • Rack Size Width 36"
  • Rack Size Depth 21"
  • Arm Type Straight
  • Arm Steel Gauge 11
  • Column Steel Gauge 11
  • Finish Gray Powder Coated
  • Lip Stationary
  • Material 6" Steel Channel
  • For Use With Mfr. No. 7J801
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.