Skip Content

Cantilever Rack Double Upright, 12 ft. Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cantilever Rack Double Upright, 12 ft. Height

Price $671.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12A223
  • Mfr. Model # 12A223
  • UNSPSC # 24102004
  • Catalog Page # 1968
  • Shipping Weight 286.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cantilever Rack Double Upright
  • Height 12 ft.
  • Max. Arms per Side 14
  • Base Length 65"
  • Max. Capacity per Side 16,730 lb.
  • Column Steel Gauge 10
  • Lip Not Included
  • Material Steel
  • For Use With Mfr. No. 13P940, 13P941, 13P942, 13P937, 13P938, 13P939, 13P930, 13P931, 13P932, 13P923, 13P924, 13P925
  • Includes Nuts, Bolts and Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Cantilever Rack Uprights
Order 2 columns for a complete stand-alone rack. Order 1 column for an add-on rack.
Cantilever Racks and Components
• Include hardware Shipped unassembled
Heavy-duty, customizable racking provides efficient storage and retrieval of long materials such as steel bars and tubing. Feature double bracing for stability, a secure lock arm pin, and gray powder-coated finish.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 12A223,
  • 12A223

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.