Skip Content

Cantilever Rack Add-On Unit, 65" Base Length, Number of Sides 2, Number of Arms 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cantilever Rack Add-On Unit, 65" Base Length, Number of Sides 2, Number of Arms 8

Price $1,228.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7J816
  • Mfr. Model # 7J816
  • UNSPSC # 24102004
  • Catalog Page # 1780
  • Shipping Weight 385.38 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cantilever Racks
• Removable lip prevents items from falling Gray powder-coated finish Shipped unassembled
Heavy-Duty
• Arms have a secure lock arm pin
Provide efficient storage and retrieval of long materials like steel bars and tubing. Feature double bracing for stability and internal column stiffeners and 7-ga. steel base for durability.

View More

Technical Specs

  • Item Cantilever Rack Add-On Unit
  • Number of Sides 2
  • Height 8 ft.
  • Arm Length 24"
  • Capacity per Arm 2000 lb.
  • Base Length 65"
  • Center Brace Length 68"
  • Capacity 16,000 lb.
  • Number of Arms 8
  • Rack Size Width 72"
  • Rack Size Depth 65"
  • Arm Type Straight
  • Arm Steel Gauge 10
  • Column Steel Gauge 11
  • Finish Gray Powder Coated
  • Lip Removable
  • Material Steel
  • For Use With Mfr. No. 7J813
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.