Skip Content

Cable Tie Mount,4-Way,1.1x1.1 In,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Tie Mount, 4-Way, 1.1x1.1 In, PK100

Price $20.62 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6EEE8
  • Mfr. Model # 6EEE8
  • UNSPSC # 39121702
  • Catalog Page # 543
  • Shipping Weight 0.36 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Tie Mounting Pad
  • Type4-Way
  • Length (In.)1.1
  • Height (In.)0.24
  • Width (In.)1.1
  • Slot Width (In.)0.53
  • Slot Height (In.)0.53
  • Mounting MethodAcrylic Based Adhesive
  • Temp. Range (F)-25 to 85 Degrees
  • Material of ConstructionNylon 6/6
  • Adhesive Thickness (In.)0.037
  • For Use WithCable Ties from 18 to 51 lbs. Tensile Strength
  • StandardsRoHS
  • Package Quantity100

Compliance and Restrictions

None

Details

Cable tie mounting pad accepts standard cable ties or hook-and-loop ties and provides an easy way to route and secure wire bundles or cables. Use with cable ties from 18 to 51 lbs. tensile strength. Meets UL 94V-2.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Zip Ties

Does it come with any zip ties? If so, what size?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about NameHere is loaded.
Additional information about NameHere could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This cable tie mount does not come with cable ties. It can be used with cable ties from 18 to 51 lbs. tensile strength. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1