Skip Content

Cable Crossover Pad, Yellow, Load Capacity: 4000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Cable Crossover Pad, Yellow, Load Capacity: 4000 lb.

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3KUR6
  • Mfr. Model # 3KUR6
  • UNSPSC # 24141510
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cable crossover pad drops over hoses, utility cables, and power cords to help vehicles pass over without any damage to hoses and cords. Polyurethane construction.

View More

Technical Specs

  • Item Cable Crossover Pad
  • Style Drop Over
  • Material Polyurethane
  • Number of Channels 1
  • Color Yellow
  • Length 2.5 ft.
  • Width 18"
  • Height 5"
  • Channel Width 3"
  • Channel Height 3"
  • Load Capacity 4000 lb.
  • Max. Cable Dia. 3"
  • For Use With 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.