Skip Content

Cabinet,Metal,White,15x9-1/2x30-1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cabinet, Metal, White, 15x9-1/2x30-1/4 In

Price $192.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9LUW1
  • Mfr. Model # 4453.3R
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCabinet
  • Container TypeMetal Single Spill Control Station
  • Container Size15 x 9-1/2 x 30-1/4"
  • Includes(1) Non Adjustable Shelf, (1) 2 x 21-1/2" Front Window, (1) Metal Lever Latch, Red "Spill Control Station" Legend
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
hi
i need this cabinet but with the options inside. it appears you used to sell this a different way.
found the same thing on another website. surplasserver.com
9luw1 - but this one has goggles, chem suit, masks, sorbent pads, and a komfort guard suit inside it.
I have searched all over for this item
spill defense spill control station
8 months ago
by
Read all my Q&A
 
Please wait while more information about ecm63 is loaded.
Additional information about ecm63 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 4T534 may be the item you are searching for and includes the following items:
(10) 1 qt. Standard Pillows, (2) 1 qt. Hydrofluoric Acid Pillows, (2) Chemical Goggles, (15) Sorbent Pads, (15) Hazardous Waste Bags with Labels, (2) Pairs of Gloves, (2) Coveralls.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

WHAT IS THE DEPTH?

could you customise the measure of this products?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about cafecito is loaded.
Additional information about cafecito could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
OUTSIDE DIMENSIONS 30 1/4 H X 15 W X 9 1/2 D
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:09:05.644-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9LUW1, prod, sort_default
1 of 1
  • 2015-07-02T20:09:05.646-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9LUW1, prod, sort_default
1 of 1