Skip Content

 
Gauze Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gauze Pad

Technical Specs

  • Item Gauze Pad 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Material Non-Woven Rayon/Polyester 
  • Waterproof No 
  • Package Type Bulk 
Width
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
CUR20423E
2"
2"

$4.89 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $4.89 / pkg. of 25

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Non-Woven Rayon/Polyester
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 2"
CUR20422RB
2"
2"

$2.92 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $2.92 / pkg. of 10

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Non-Woven Rayon/Polyester
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 2"
CUR20433
3"
3"

$4.38 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $4.38 / pkg. of 10

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Non-Woven Rayon/Polyester
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 3"
CUR20444RB
4"
4"

$4.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $4.20 / pkg. of 10

Technical Specs

  • Item Gauze Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Non-Woven Rayon/Polyester
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More