Skip Content

Low V T-Stat,Stages Heat 1,Stages Cool 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low V T-Stat, Stages Heat 1, Stages Cool 1


Price $71.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LWX5
  • Mfr. Model # 43055
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Stages Cool 1
  • Terminal Designations RC/0,RH/B,Y,W ,G,R
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Display LCD, Backlit
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability No
  • Temporary Program Override No
  • Temporary Temperature Hold No
  • Filter Indicator Yes
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Battery
  • Voltage 20 to 30VAC
  • 750mV Compatible Yes
  • Height 4"
  • Width 4-3/4"
  • Depth 1"
  • Mounting Type Horizontal
  • Color White
  • Control Range 45 Degrees to 95 Degrees F
  • Features Differential +/- 1 Deg F
  • For Use With Gas, Oil, Electric, Forced Warm Air
  • Includes Remote Control, 2 AA Batteries, Screws, Wall Anchors and Wire Labels
  • Agency Compliance No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.