Skip Content

Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior and Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior and Exterior

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1ELN6
  • Mfr. Model # 57-LM800GRPKG
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 25.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary Laser Levels
All kits include batteries, instruction manual, and carrying case.

View More

Technical Specs

  • Item Rotary Laser Level
  • Interior/Exterior Interior and Exterior
  • Horizontal/Vertical Horizontal
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 0
  • Beam Color Red
  • Range w/Detector 2800 ft.
  • Range w/o Detector 200 ft.
  • Grade Capability Dual
  • Slope +/-10%
  • Accuracy +/-1/16" @ 100 ft.
  • Laser Class 2M
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Rotating Speed 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 6-1/4"
  • Width 6-3/8"
  • Height 8"
  • Features Anti-Drift, IP54
  • Power Source NiMH Battery Stick
  • Includes LD400 Detector with Clamp, NiMH Battery Pack and Charger, Tripod, 8-ft Rod, Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.