Skip Content

Pendulum Self Leveling Line/Dot Laser Level, Horizontal, Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Pendulum Self Leveling Line/Dot Laser Level, Horizontal, Exterior

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 38P109
  • Mfr. Model # LL20
  • UNSPSC # 41111615
  • Catalog Page # N/A
  • Shipping Weight 6.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Line/Dot Laser Level
  • Interior/Exterior Exterior
  • Horizontal/Vertical Horizontal
  • Leveling Type Pendulum Self Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 0
  • Beam Color Red
  • Range w/Detector 530 ft.
  • Accuracy +/-3/16" @ 100 ft.
  • Laser Class 2
  • Auto Leveling Range 4 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Thread Size 1/4-20 and 5/8-11
  • Number of Scanning Modes 0
  • Length 2-1/2"
  • Width 5-1/2"
  • Height 6-5/16"
  • Features 360 deg. Full Coverage Horizontal Leveling, Compact, Lightweight, Weather Resistant, IP55 Rating
  • Power Source (4) AA Alkaline Batteries
  • Includes LD3 Laser Detector, Carrying Case, (4) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.