Skip Content

Bellman Cart, Stnlss Steel, Blue Carpet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bellman Cart, Stnlss Steel, Blue Carpet

Price $1,089.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13X791
  • Mfr. Model # 2099GY-040-BLU
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Catalog Group # G6176
  • Shipping Weight 48.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBellman Cart
  • MaterialMetal
  • FrameStainless Steel
  • Carpet ColorBlue
  • Bumper ColorGray
  • Deck Length (In.)43"
  • Deck Width (In.)23"
  • Height73"
  • Depth23"
  • FinishStainless Steel
  • Caster Dia. (In.)5"
  • Load Capacity (Lb.)1200 lb.
  • IncludesPoly Tire, Hardware
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

At 73" tall, this bellman's cart is designed for easy elevator access.

It features a stainless steel hanging bar with pegs for items with straps, as well as a steel-reinforced undercarriage and 1" solid plywood base.

It also features a wraparound bumper and stainproof olefin carpeting for both indoor and outdoor use. Aesthetically pleasing in any lobby.

• Load cap.: 1200 lb.
• Deck: 23"W x 43"L

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.