Skip Content

Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-20P, Number of Poles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CSA

Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-20P, Number of Poles: 2

Price $90.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8XRA1
  • Mfr. Model # 25080 011-6
  • UNSPSC # 39121406
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin Honduras Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In-line cord set is rainproof rated, so it can be used outdoors in applications such as construction sites, high pressure sprayer washers, drain snakes, and more.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 2.0 ft.
  • Color Yellow
  • Amps 15
  • NEMA Plug Configuration 5-20P
  • NEMA Receptacle Configuration 5-20R
  • Enclosure Rating Rainproof
  • Outlet Configuration 1 Outlet
  • NEC Cord Designation SJTW-A
  • Range of Lengths 9" to 4 ft.
  • Voltage Rating 120VAC
  • Hz 50/60
  • Number of Poles 2
  • Number of Wires 3
  • Gauge/Conductor 12/3
  • Material Heavy Impact Resistant Polymer
  • Reset Type Manual
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.