Skip Content

Wood Floor Finish,Clear,Satin,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wood Floor Finish, Clear, Satin, 1 gal.

Price $96.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UVN1
  • Mfr. Model # 104-S
  • UNSPSC # 47131802
  • Catalog Page # N/A
  • Shipping Weight 9.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Finish
  • Resin Type PolyOxide
  • Base Type Water
  • Color Family Clears
  • Color Clear
  • Finish Satin
  • Size 1 gal.
  • VOC Content Less Than167g/L
  • Coverage 400 to 500 sq. ft.
  • Dry Time 24 hr.
  • Dry Time Recoat 2 hr.
  • Dry Time Tack Free 1/2 hr.
  • Application Temperature 55 to 90 Degrees F
  • Application Method Brush, Spray
  • Surface Wood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy to use, low/no odor, easy to clean, fast drying, what more can you ask for. Re-coat in 2 hours, cured in 24. I applied 3 gloss coats and sanded lightly between, and then top coated with satin. Rock solid coating. Definitely changed my opinion about water based finishes. September 25, 2013
  • 2016-04-27 T23:20:44.461-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3UVN1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.