Skip Content

Clear Floor Finish, Gloss Finish, 125 to 150 sq. ft./gal. Coverage, Size: 1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clear Floor Finish, Gloss Finish, 125 to 150 sq. ft./gal. Coverage, Size: 1 qt.

Price $35.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UVL5
  • Mfr. Model # 103-G
  • UNSPSC # 31211704
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Finish
  • Base Type Water
  • Resin Type Polyurethane
  • Color Family Clears
  • Color Clear
  • Finish Gloss
  • Size 1 qt.
  • VOC Content 167g/L
  • Coverage 125 to 150 sq. ft./gal.
  • Exposure Conditions Exterior
  • Dry Time 15 min.
  • Dry Time Recoat 1/2 hr.
  • Cure Time 24 hr.
  • Application Temperature 60 to 90 Degrees F
  • Application Method Snthetic Brush, Lambswool Applicator, Spray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.