Skip Content

90 to 280VAC Input Voltage, 24 to 280VAC Voltage Output, Max. Output w/Heat Sink: 20A, Switch Type:  SCR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

90 to 280VAC Input Voltage, 24 to 280VAC Voltage Output, Max. Output w/Heat Sink: 20A, Switch Type: SCR

Price $125.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DTP2
  • Mfr. Model # CKRA2420
  • UNSPSC # 39121514
  • Catalog Page # 292
  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid-State Relays
Perform well in harsh environments. Epoxy-sealed SCR design allows use in moisture-prone applications.
Note: Heat sink required to achieve max. amp capacity. Sold separately.

View More

Technical Specs

  • Item Solid State Relay
  • Max. Output w/Heat Sink 20A
  • Input Voltage 90 to 280VAC
  • Voltage Output 24 to 280VAC
  • Turns On At Zero Cross
  • Phase 1
  • Switch Type SCR
  • Mounting DIN or Flange
  • Finger Safe Yes
  • Case Color Black
  • Standards UL, CSA, VDE
  • Includes Integral Heat Sink
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.