Skip Content

Towable Grill w/Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Towable Grill w/Cooler

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 12H036
  • Mfr. Model # TG-1
  • UNSPSC # 48101512
  • Catalog Page # N/A
  • Shipping Weight 1150.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stainless steel gas grill includes a water tub with a built-in drain port to ease cleaning. It uses rust-resistant, stainless steel cooking grates for ease of cooking and cleanup. Stainless steel lighter tubes provide quick and safe lighting.

View More

Technical Specs

  • Item Towable Grill
  • Overall Length 69"
  • Overall Depth 124"
  • Overall Height 52"
  • Cooking Surface Dimensions 46 x 21"
  • Material Stainless Steel
  • BtuH 99000
  • Tank Capacity Two 20-lb. or 30-lb. Propane Tanks
  • Burners 6
  • Wheel Type Rubber
  • Wheel Size 18"
  • Includes Grill, Hood, and Insulated Cold Storage Compartments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, AR, AZ, DE, IL, LA, MD, ME, MO, NH, NM, NV, PA, SD, TX, UT, WA, WV and WY

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.