Skip Content

Patio Heater,LP,SS,3.5-4.5 ft. Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Patio Heater, LP, SS, 3.5-4.5 ft. Radius

Price $1,045.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12H005
  • Mfr. Model # CV-2650-SS LP
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 75.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Patio Heater
  • Gas Type LP
  • For Use With 20 or 30 lb. LP Tank
  • BtuH Input 45,000
  • Finish Stainless Steel
  • Material Stainless Steel Burner, Stainless Steel Head, and Stainless Steel Body
  • Heat Pattern 3-1/2 to 4-1/2 ft. Radius
  • Heating Area 12 to 20 sq. ft.
  • Ignition Type Manual Piezo
  • Reflector Material Aluminum
  • Safety Features Anti Tilt Switch
  • Diameter 34"
  • Length 18-1/4"
  • Width 18-1/4"
  • Height 90"
  • Standards CSA
  • Includes Wheel Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Stylish, portable patio heater is ideal for outdoor venues. Functional heater provides a steady flow of warmth. Fail-safe pilot system with easy On/Off tank access, piezo igniter, adjustable heat control, and safeguard shutoff. High-output and fuel-efficient conical burner with emitter grids.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.