Skip Content

Gas Grill,NG,BtuH 79500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Grill, NG, BtuH 79500

Price $5,278.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12H019
  • Mfr. Model # MCB-36 PKG NG
  • UNSPSC # 48101512
  • Catalog Page # N/A
  • Shipping Weight 268.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Grill
  • Type Natural Gas
  • Overall Length 52-1/2"
  • Overall Depth 28"
  • Overall Height 52"
  • Cooking Surface Dimensions 34 x 21"
  • Material Stainless Steel
  • BtuH 79500
  • Burners 5
  • Wheel Type ABS Plastic with Rubber Tread
  • Wheel Size 14"
  • Caster Type Locking
  • Caster Dia. 5"
  • Includes Grill, Hood, Warming Rack, End Shelf, and Outdoor Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • MCB-36 PKG NG

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.