Skip Content

Water Heater,40 Gal,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Heater, 40 Gal, SS

Price $1,832.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DKJ9
  • Mfr. Model # MS-40
  • UNSPSC # 24111810
  • Catalog Page # 4299
  • Shipping Weight 67.0 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWATER HEATER
  • TypeINDIRECT FIRED
  • Tank (Gal.)40
  • Tank StyleSTAINLESS STEEL
  • Height (In.)54 3/4
  • Dia. (In.)20 1/4
  • Length (In.)20 1/4
  • Inlet/Outlet NPT (In.)3/4 M
  • Construction MaterialSTAINLESS STEEL
  • Manufacturers Warranty LengthLIFETIME
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Indirect-Fired Water Heaters
• Adjustable temperature control Access cap for easy service
Stainless steel tank and heat exchanger coil provide fast recovery rate.

Repair Parts

Displaying repair parts for model:
  • MS-40

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
we have had this water heater for years but now there is only 2 people in the house and it is using a lot of burner time to keep water hot. how can we make this more energy efficient?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Mowbray is loaded.
Additional information about Mowbray could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The only thing that you can do to increase efficiency in your existing water heater is to drain and flush the tank. This will remove the sediment build up and allow for better heat transfer. The other option would be to replace the larger heater with either a smaller (30 gallon) capacity heater or a tankless on demand unit.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:45:51.542-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DKJ9, prod, sort_default
1 of 1
  • 2015-08-03T19:45:51.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DKJ9, prod, sort_default
1 of 1