Skip Content

Condensing Vent Hot Water Boiler,LP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Condensing Vent Hot Water Boiler, LP

Price $5,373.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DKH5
  • Mfr. Model # BWC120ELVT1PSU
  • UNSPSC # 40102005
  • Catalog Page # 4298
  • Shipping Weight 149.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondensing Vent Hot Water Boiler
  • FuelLP
  • Net BtuH I-B-R93,000
  • BtuH Input120,000
  • Ignition TypeDirect Spark
  • Gas Connection1/2"
  • DOE Heating Capacity107,000 BtuH
  • Burner Cap1 gph
  • AFUE90%
  • Pipe Size Return1"
  • Pipe Size Supply1"
  • Width17-7/8"
  • Depth17"
  • Height31-1/2"
  • For Use WithHome Heating Systems
  • Vent TypeGravity
  • Vent Dia.3"
  • Cabinet MaterialSheet Metal
  • Housing FinishPainted, Krinkle
  • StandardsAHRI, IBR, ETL(US/Canada)
  • Manufacturers Warranty Length1 yr. Component Part, 15 yr. Limited Heat Exchanger
  • IncludesCirculator Vent Kit
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • BWC120ELVT1PSU

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.