Skip Content

Atmospheric Vent Steam Boiler,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Atmospheric Vent Steam Boiler, NG

Price $4,040.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DKH2
  • Mfr. Model # BSI172ENPZZPSU
  • UNSPSC # 40102004
  • Catalog Page # 4298
  • Shipping Weight 575.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAtmospheric Vent Steam Boiler
  • FuelNG
  • Net BtuH I-B-R107,000
  • BtuH Input172,000
  • Ignition TypeElectronic
  • Gas Connection1/2"
  • DOE Heating Capacity142,000 BtuH
  • Burner Cap1 gph
  • AFUE82.1%
  • Pipe Size Return2"
  • Pipe Size Supply2"
  • Width22-1/2"
  • Depth28"
  • Height40-11/32"
  • For Use WithHome Heating Systems
  • Vent TypeGravity
  • Vent Dia.6"
  • Cabinet MaterialSheet Metal
  • Housing FinishPainted, Krinkle
  • StandardsAHRI, IBR, ETL(US), ASME
  • Manufacturers Warranty Length1 yr. Component Part, 12 yr. Limited Heat Exchanger
  • IncludesCirculator Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Bermuda Series
Low-profile, compact design with built-in draft diverter. Isolation relay simplifies thermostat wiring. Spill switch detects blocked vent. AHRI, IBR, ETL Listed, ASME.
Crown Boiler Cast-Iron Gas-Fired Boilers
Cast-iron heat exchanger is assembled with push nipples and stainless steel burners.

Repair Parts

Displaying repair parts for model:
  • BSI172ENPZZPSU

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about 89MAIN is loaded.
Additional information about 89MAIN could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This boiler is a two pipe system requiring a return pipe.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T20:09:35.079-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DKH2, prod, sort_default
1 of 1
  • 2015-04-26T20:09:35.081-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DKH2, prod, sort_default
1 of 1