Skip Content

Atmospheric Vent Hot Water Boiler,NG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Atmospheric Vent Hot Water Boiler, NG

Price $2,962.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6DKG6
  • Mfr. Model # AWR140ENST2PSU
  • UNSPSC # 40102004
  • Catalog Page # 4298
  • Shipping Weight 365.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Atmospheric Vent Hot Water Boiler
  • Fuel NG
  • Net BtuH I-B-R 102,000
  • BtuH Input 140,000
  • Ignition Type Electronic
  • Gas Connection 1/2"
  • DOE Heating Capacity 117,000 BtuH
  • Burner Cap 1 gph
  • AFUE 83.7%
  • Pipe Size Return 1-1/4"
  • Pipe Size Supply 1-1/4"
  • Width 18-1/4"
  • Depth 28"
  • Height 32-1/4"
  • For Use With Home Heating Systems
  • Vent Type Gravity
  • Vent Dia. 6"
  • Cabinet Material Sheet Metal
  • Housing Finish Painted, Krinkle
  • Standards AHRI, IBR, ETL(US/Canada), ASME
  • Manufacturers Warranty Length 1 yr. Component Part, 20 yr. Limited Heat Exchanger
  • Includes Circulator Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Aruba 4 Series
Low-profile, compact design with built-in draft diverter. The aquastat is mounted directly into the heat exchanger for accurate and quick response in regulating water temperature. Spill switch detects blocked vent. AHRI, IBR, ETL US & Canada, ASME.
Crown Boiler Cast-Iron Gas-Fired Boilers
Cast-iron heat exchanger is assembled with push nipples and stainless steel burners.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.