Skip Content

Crock Pot,4 Qt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crock Pot, 4 Qt

Clearance Price $39.43 / each

Price $41.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CDL0
  • Mfr. Model # 3040-BC
  • UNSPSC # 52141537
  • Catalog Page # N/A
  • Shipping Weight 9.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCrock Pot
  • TypeSingle
  • MaterialStainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Convenient cookers feature a WARM setting in addition to HIGH/LOW cook settings. Glass lid and removable stoneware are dishwasher safe. Include recipes.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 7reviewers.
Rated 3 out of 5 by i just tore into this item to try and see why it burns on one side although i used this many times over the last 4 years usually for 4 hour cooks; during the last 2 or 3 times of 10 hour cooks on low with plenty of liquid, i had pretty heavy burn spots only on one side that required some pretty heavy soaking (2 days) and chipping to get the burn parts out. then the flavors were off. Hence the decision to tear into it to see why or fix it. i could not. my debate is if i should try another one. my other smaller crockpot never has done this but i rarely go 8 to 10 hours. it is probably 10 years old. December 3, 2014
Rated 5 out of 5 by Workhorse! This Crock Pot is fantastic! I constantly take it back and forth to work and other events. I admit I don't treat it as carefully as I should - it ends up sliding around in my car, getting banged up, and yet it still works fantasticly! This Crock Pot is a solid work horse and heats perfectly every time! =) January 14, 2013
Rated 1 out of 5 by We returned the crock pot Not applicable returned the crock pot did not use it December 21, 2012
Rated 5 out of 5 by Great LITTLE crock pot - just smaller than I thought it would be I was originally looking for something bigger. It was hard to tell by the picture and quart number just how large it was. I'm happy with it, but still might need a large one for feeding bigger crowds. November 12, 2012
Rated 5 out of 5 by works like a charm. I like the drainage slots under the lid I like the drainage slots that let steam drain down and keeps lid from rattling. I wish I could find a reasonable meat rack November 9, 2012
Rated 4 out of 5 by Good old-fashioned product with consistent quality I use these slow cookers in a commercial restaurant for a number of uses. They are great, simple tools and I particularly like the fact that I can get replacement parts for them - like lids and ceramic inserts which can break in a high-volume professional setting. October 30, 2012
Rated 5 out of 5 by Excellent cooker and value This 4 quart cooker does a wonderful job on foods from soups and chili to an entire chicken or tri-tip. The ceramic bowl is notched at the rim to vent, so it doesn't sputter liquids while cooking, and the clear top lets you keep track of the progress. The bowl size is convenient to wash in a normal sink after use, and the bowl is completely glazed making cleaning easier.An excellent cooking appliance. October 6, 2012
  • 2015-07-31T19:48:31.617-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_6CDL0, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.