Skip Content

Safety Glasses,Slvr Mirror,Scrtch-Rsstnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Safety Glasses, Slvr Mirror, Scrtch-Rsstnt

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2ETG2
  • Mfr. Model # MO117
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1217
  • Shipping Weight 0.09 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A single wraparound frame with integral side shields provides protection from each sides. The bayonet temples allow these safety glasses to slip on and off easily under your helmet, head set, or other headgear.

View More

Technical Specs

  • Item Safety Glasses
  • Series Mossy Oak(R)
  • Gender Unisex
  • Lens Color Silver Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Mossy Oak/Black
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These are the best sunglasses I've ever used and they are safety certified. I hope they don't stop making them cause I'd like to buy 6 pair a year! 2 for me and all my friends want a pair when I order. August 22, 2013
  • 2016-05-02 T01:40:07.725-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ETG2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.