Skip Content

Reading Glasses,+2.5,Clear,Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Reading Glasses, +2.5, Clear, Polycarbonate

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3WMC3
  • Mfr. Model # 61H25
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Now you can enjoy complete eye protection with the convenience of ready-to-wear magnifier glasses. You’ll be able to see what you could only squint at before. The top half of your Engineer Safety Glasses contains no magnification, while the bottom half is magnified. The wide 45mm magnified lens portion increases the wearer’s viewing area. Designed to focus at a working distance of 26", the half lens is ideal for mobile job situations. Each pair comes with its own protective carrying case.
These durable, 58mm metal-framed Safety Glasses also have polycarbonate sideshields. Diopter strength: 2.5.
Replacement lenses are not available.

 • Double-Duty Glasses with Extra Magnification Diopters

View More

Technical Specs

  • Diopter +2.5
  • Lens Coating Scratch-Resistant
  • Frame Color Silver/Gold
  • Frame Material Metal
  • UV Protection 99.9%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.