Skip Content

Half Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Safety Glasses

CREWS

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Lens CoatingScratch-Resistant 
  • Frame DesignHalf 
  • Lens MaterialPolycarbonate 
  • SizeUniversal 
  • UV Protection99.9% 
BrandCREWS 
Lens Color
Please Select
Frame Color
Please Select
Frame Material
Please Select
Standards
Please Select
Includes
Please Select
Item #Lens ColorFrame ColorFrame MaterialStandardsIncludesAvailabilityPrice Qty
3WMH5Blue MirrorBlueNylon

Typically in Stock

$15.70 / each

3WMH6Blue MirrorSilverNylon

Typically in Stock

$15.70 / each

3WMH7Emerald MirrorSilverNylon

Typically in Stock

$15.70 / each

3WMH9Fire MirrorTaupeNylon

Typically in Stock

$15.67 / each

3WLT3GrayChrome/BlackMetal

Clearance - Limited Quantity Available

$9.40 / each

3WMF1Indoor/OutdoorBlackNylonANSI Z87.1-2003Bag and Lanyard

Typically in Stock

$13.19 / each

3WME9Indoor/OutdoorBlueNylonANSI Z87.1-2003

Typically in Stock

$13.60 / each

3WLT4Indoor/OutdoorChrome/BlackMetal

Clearance - Limited Quantity Available

$9.40 / each

3WMF2Indoor/OutdoorSilverNylonANSI Z87.1-2003Bag and Lanyard

Typically in Stock

$13.60 / each

3WME8Silver MirrorBlackNylon

Typically in Stock

$15.99 / each

Adding More Products

Alternate Search Terms