Skip Content

Faceshield,PETG,Clr,10x15-1/2in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Faceshield, PETG, Clr, 10x15-1/2in

Price $6.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ELR6
  • Mfr. Model # 101640
  • UNSPSC # 46181702
  • Catalog Page # 2253
  • Shipping Weight 0.31 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFaceshield
  • ColorClear
  • MaterialPETG
  • Dielectric ProtectionYes
  • Features5 System Hole Punched, Protects Against Flying, Abrasive Particles and Chemical Splash
  • For Use WithCrews Headgear
  • Visor Thickness0.04"
  • Visor Height10"
  • Visor Width15-1/2"
  • StandardsANSI Z87+ High Impact When Used with Crew Headgear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 3.3 out of 5 by 3reviewers.
Rated 4 out of 5 by This is very misleading as to what you get for the money. I was led to believe I would get the face shield and the headgear. The picture should be changed to indicate same. May 27, 2015
Rated 5 out of 5 by This product is exactuly as stated in the product description FACESHIELD - "Standards ANSI Z87+ High Impact When USED WITH Crew Headgear" and you can get to the headgear link under the optional accessories tab. Also it is not blue - it has protective film on both sides to protect it prior to use. We use these shields with the headgear and are pretty happy with them. The only thing the guys don't really care for is they are flat and not molded like another type we use. Makes them a little stiffer. July 8, 2013
Rated 1 out of 5 by One star for inaccurate description of item. Ordered 2ELR6 thinking the headgear in the picture was what I was ordering. Just got a replacement shield that was not clear, but blue. The picture and description are wrong. May 20, 2013
  • 2015-08-29T20:06:11.811-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2ELR6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.