Skip Content

Master Tool Set,General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Master Tool Set, General Purpose

Price $169.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LJG9
  • Mfr. Model # CTK170CMP2
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 20.3 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationGeneral Purpose
  • SAE or MetricSAE and Metric
  • Number of Pieces170
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.170
  • Number of Wrenches0
  • Number of Pliers0
  • Number of Screwdrivers0
  • Number of Striking Tools0
  • Number of Miscellaneous Tools0
  • Number of Consumable Parts0
  • Includes1/4" and 3/8" Quick-Release Ratcheting Drives
  • 1/4 In. Drive Sockets/Accs. Included(72) Tooth Quick-Release Ratchet Drive; 3" Extension; 6-Point Sockets: 5/32 , 3/16" , 7/32 , 1/4" , 9/32, 5/16" , 11/32, 3/8", 7/16" , 1/2", 9/16", 4, 5, 5.5, 6, 7, 8 9, 10, 11, 12, 13mm
  • 3/8 In. Drive Sockets/Accs. Included(72) Tooth Quick-Release Ratchet Drive; 3" Extension; 6" Extension; 3/8" (Female) to 1/4" " (Male) Adapter; Spark Plug Sockets: 5/8", 13/16"; 12-Point Sockets: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 6, 7, 8, 9, 10, 12, 13, 14, 15, 16, 17, 18, 19, 20mm; 6-Point Deep Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 12, 13, 14, 16, 17mm
  • 1/2 In. Drive Sockets/Accs. Included(72) Tooth Quick-Release Ratchet; 5" Extension; 6-Point Sockets: 1/2", 9/16", 5/8", 3/4", 7/8", 15, 17, 18, 19, 21mm
  • Wrenches Included5/16, 3/8, 7/16, 1/2, 9/16, 5/8"', 8, 10, 12, 13, 14, 15mm
  • Screwdrivers IncludedMagnetic Screwdrivers: 1/4" x 4", 3/16"' x 3",Slotted, #2 x 4", #1 x 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by CRESCENT Mechanic's Tool Set from Grainger The tools are in a nice durable plastic case with plastic clasps that snap tightly. This insures that the doors of the case don't open or are loose. When I received the tool set some of the tools had popped out their tool nest. The fit between the tools and the tool nest is tight so I am sure that they won't fall out too often. There is also a foam insulation to help protect the tools. All the tools seem to work fine. June 22, 2012
  • 2015-06-29T19:40:20.881-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3LJG9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the overall dimension of the case?

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Frietas is loaded.
Additional information about Frietas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
CASE MEASUREMENTS-19 1/2 IN. L W/HANDLE OPEN_16.25 IN. W_3.5 IN. H.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:43:14.908-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LJG9, prod, sort_default
1 of 1
  • 2015-06-29T19:43:14.910-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LJG9, prod, sort_default
1 of 1