Skip Content

Dish Dolly,27 1/8 x 27 1/8 x 32 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dish Dolly, 27 1/8 x 27 1/8 x 32 In

Price $1,691.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EMN3
  • Mfr. Model # 501-D-EX
  • UNSPSC # 52141530
  • Catalog Page # 1541
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This caddy holds most popular sizes of dishware. It features a protective plastic coating at points of contact with dishware and includes 12 adjustable hex rods.

View More

Technical Specs

  • Item Dish Dolly
  • Construction Aluminum
  • Color Silver
  • Overall Length (In.) 27-1/8
  • Overall Width (In.) 27-1/8
  • Overall Height (In.) 32
  • Caster Size (In.) 5
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Modulus
  • For Use With Dishware
  • Includes 12 Adjustable Rods
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.